Alternate Cord and Plug Options for Ultra-Low Temperature Freezers
Alternate Cord and Plug Options for Ultra-Low Temperature Freezers
Thermo Scientific™

Alternate Cord and Plug Options for Ultra-Low Temperature Freezers

Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionAmperageVoltage
US230V15ATLUnited States Twist Lock 208-230V/60Hz (Factory Installed)15 A230 V
430266Twist Lock US Plug 120V/20A (Factory Installed)20 Amp120 V
AR230V16ACSArgentina 230V/16A (Field Installed)16 A230 V
430267Twist Lock US Plug 230V/15A (Factory Installed)15 Amp230 V
AU230V16ACSAustralia 230V/16A (Field Installed)16 A230 V
AR230V16AArgentina 230V/16A (Factory Installed)16 Amp230 V
BR230V16ACSBrazil 230V/16A (Field Installed)16 A230 V
AU230V16AAustralia 230V/16A (Factory Installed)16 Amp230 V
CH230V16ACSChina 230V/16A (Field Installed)16 A230 V
BR230V16ABrazil 230V/16A (Factory Installed)16 Amp230 V
DK230V16ACSDenmark 230V/16A (Field Installed)16 A230 V
CH230V16AChina 230V/16A (Factory Installed)16 Amp230 V
EU230V16ACSContinental EU 230V/16A (Field Installed)16 A230 V
DK230V16ADenmark 230V/16A (Factory Installed)16 Amp230 V
IN230V16ACSIndia 230V/16A (Field Installed)16 A230 V
EU230V16AContinental EU 230V/16A (Factory Installed)16 Amp230 V
IS230V16ACSIsrael 230V/16A (Field Installed)16 A230 V
IN230V16AIndia 230V/16A (Factory Installed)16 Amp230 V
IT230V16ACSItaly 230V/16A (Field Installed)16 A230 V
IS230V16AIsrael 230V/16A (Factory Installed)16 Amp230 V
SW230V16ACSSwitzerland 230V/16A (Field Installed)16 A230 V
IT230V16AItaly 230V/16A (Factory Installed)16 Amp230 V
UK230V13ACSUnited Kingdom 230V/13A (Field Installed)13 A230 V
SW230V16ASwitzerland 230V/16A (Factory Installed)16 Amp230 V
US125V20ACSUnited States Twist Lock 115V/60Hz (Field Installed)20 A115 V
UK230V13AGreat Britain 230V/16A (Factory Installed)13 Amp230 V
US230V15ACSUnited States Twist Lock 208-230V/60Hz (Field Installed)15 A230 V
US125V20AStandard US Plug; NEMA 5-20 (Factory Installed)20 Amp
US230V15AStandard US Plug; NEMA 6-15 (Factory Installed)15 Amp230 V
TL230V15AUnited States Twist Lock 208-230V/60Hz (Field Installed)15 A230 V
US230V20ATLUnited States Twist Lock 208-230V/60Hz (Factory Installed)15 A230 V
TL230V20AUnited States Twist Lock 208-230V/60Hz (Field Installed)20 A230 V
Catalog number US230V15ATL
Price (USD)/ Each
-
Request A Quote
Description:
United States Twist Lock 208-230V/60Hz (Factory Installed)
Amperage:
15 A
Voltage:
230 V
Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers. Options include an array of standard and special plugs for North America and international markets.
Specifications
DescriptionUnited States Twist Lock 208-230V/60Hz (Factory Installed)
TypeTwist Lock Plug
For Use With (Equipment)Thermo Scientific™ TDE and TSX Series,Thermo Scientific™ TSU Series, HERAfreeze™ HFU-T, Revco™ UxF
Amperage15 A
Plug TypeNEMA 6-15 P
Voltage230 V
Unit SizeEach