Specifications
DescriptionTSG Series General Purpose Refrigerator
Capacity (English)23 cu. ft.
Capacity (Metric)650 L
Temperature Range3°C to 7°C
Temperature (Setpoint)+5°C
RefrigerantR290
Door StyleSolid
No. of Doors1
Shelves4 Adjustable
Capacity (English) Shelf100 lb.
Capacity (Metric) Shelf45 kg
Cabinet MaterialPainted Steel
Exterior FinishPainted
InteriorWhite (Painted)
Certifications/CompliancecULus, ENERGYSTAR
Control TypeCapacitive Touch
Ports1 Rear Access Port
Warranty4 Years Parts and Labor + 1 Year Compressor
Monitoring OptionsSmartVue Pro, Remote Alarm Contacts
Access SecurityKey Lock
Dimensions (DxWxH) Exterior37.9 x 28.0 x 78.5 in. (962 x 711 x 1994 mm)
Dimensions (D x W x H) Interior28.5 x 24 x 58 in. (723 x 610 x 1473 mm)
Plug TypeNEMA 6-15
Electrical Requirements208-230V/60Hz
Shipping Weight (English)405 lb.
Shipping Weight (Metric)184 kg
Unit SizeEach