TSG Series Glass Door Laboratory Refrigerators
TSG Series Glass Door Laboratory Refrigerators
Thermo Scientific™

TSG Series Glass Door Laboratory Refrigerators

Designed from the ground up to protect your work. Thermo Scientific TSG Series Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Capacity (English)Certifications/ComplianceElectrical Requirements
TSG2305GA650 L23 cu. ft.cULus115V/60Hz
TSG1205GA400 L12 cu. ft.cULus115V/60Hz
TSG1205GD400 L12 cu. ft.cULus208-230V/60Hz
TSG2305GD650 L23 cu. ft.cULus208-230V/60Hz
TSG3005GA827 L29.2 cu. ft.cULus115V/60Hz
TSG3005GD827 L29.2 cu. ft.cULus208/230 V, 50 Hz
TSG4505GA1297 L45.8 cu. ft.cULus115V/60Hz
TSG4505GD1297 L45.8 cu. ft.cULus208-230V/60Hz
TSG5005GA1447 L51.1 cu. ft.cULus115V/60Hz
TSG5005GD1447 L51.1 cu. ft.cULus208-230V/60Hz
TSG3005GSA827 L30 cu.ft.cULus115 V/60 Hz
TSG4505GSA1297 L45 cu.ft.cULus,115 V/60 Hz
TSG5005GSA1447 L51.1 cu.ft.cULus115 V/60 Hz
Catalog number TSG2305GA
Price (USD)/ Each
-
Request A Quote
Capacity (Metric):
650 L
Capacity (English):
23 cu. ft.
Certifications/Compliance:
cULus
Electrical Requirements:
115V/60Hz
Thermo Scientific TSG Series Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability. All TSG Series Laboratory Refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from our zero waste to landfill facility in Asheville, North Carolina.
  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double-pane glass doors
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
DescriptionTSG Series General Purpose Refrigerator
Capacity (English)23 cu. ft.
Capacity (Metric)650 L
Temperature Range3°C to 7°C
Temperature (Setpoint)+5°C
RefrigerantR290
Door StyleGlass
No. of Doors1
Shelves4 Adjustable
Capacity (English) Shelf100 lb.
Capacity (Metric) Shelf45 kg
Cabinet MaterialPainted Steel
Exterior FinishPainted
InteriorWhite (Painted)
Certifications/CompliancecULus, ENERGYSTAR
Control TypeCapacitive Touch
Ports1 Rear Access Port
Warranty4 Years Parts and Labor + 1 Year Compressor
Monitoring OptionsSmartVue Pro, Remote Alarm Contacts
Access SecurityKey Lock
Dimensions (DxWxH) Exterior37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm)
Dimensions (D x W x H) Interior28.5 x 24 x 58 in. (723 x 610 x 1473 mm)
Plug TypeNEMA 5-15
Electrical Requirements115V/60Hz
Frequency60 Hz
Shipping Weight (English)450 lb.
Shipping Weight (Metric)204 kg
Unit SizeEach