Catalog Number | Model | Electrical Requirements | Capacity (Metric) |
---|---|---|---|
TSCM48XV | General Purpose without Printer | 220-230 V, 50/60Hz | 48 L |
TSCM17PA | General Purpose with Printer | 120 V, 60Hz | 17 L |
TSCM17PL | General Purpose with Printer | 100 V, 50/60Hz | 17 L |
TSCM17PV | General Purpose with Printer | 220-230 V, 50/60Hz | 17 L |
TSCM34PA | General Purpose with Printer | 120 V, 60Hz | 34 L |
TSCM34PL | General Purpose with Printer | 100 V, 50/60Hz | 34 L |
TSCM34PV | General Purpose with Printer | 220-230 V, 50/60Hz | 34 L |
TSCM48PA | General Purpose with Printer | 120 V, 60Hz | 48 L |
TSCM48PL | General Purpose with Printer | 100 V, 50/60Hz | 48 L |
TSCM48PV | General Purpose with Printer | 220-230 V, 50/60Hz | 48 L |
TSCM17XA | General Purpose without Printer | 120 V, 60Hz | 17 L |
TSCM17XL | General Purpose without Printer | 100 V, 50/60Hz | 17 L |
TSCM17XV | General Purpose without Printer | 220-230 V, 50/60Hz | 17 L |
TSCM34XA | General Purpose without Printer | 120 V, 60Hz | 34 L |
TSCM34XL | General Purpose without Printer | 100 V, 50/60Hz | 34 L |
TSCM34XV | General Purpose without Printer | 220-230 V, 50/60Hz | 34 L |
TSCM48XA | General Purpose without Printer | 120 V, 60Hz | 48 L |
TSCM48XL | General Purpose without Printer | 100 V, 50/60Hz | 48 L |
Thermo Scientific CryoMed Controlled-Rate Freezers (CRF) are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.
User-friendly operation with enhanced data traceability
Real-time run monitoring for sample protection
Reliable temperature performance for high throughput usage
Warranty varies by region. Check with your local representative for more information