Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module.
Catalog Number | Color | Volume (Metric) | Quantity | Includes |
---|---|---|---|---|
TS-13220 | Clear | 0.3 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
TS-13097 | Amber | 1 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
TS-13099 | Amber | 5 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
TS-13100 | Clear | 0.1 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
TS-13221 | Clear | 1 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
TS-13222 | Clear | 3 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
TS-13225 | Clear | 10 mL | 12 Pk. | Open-Top Screw Caps and PTFE/Rubber Discs |
Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module. An internal cone makes small sample handling in these vials easy and convenient. The extra thick glass wall magnifies the sample, making these vials ideal for observing chemical reactions. Reacti-Vials are available in a variety of sizes of clear and amber glass, and are supplied with Thermo Scientific™ Open-Top Screw Caps and PTFE/Rubber Discs.
Additional Product Information