ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
Actual product may vary
Thermo Scientific™

ThermoFlex™ Recirculating Chillers

Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionCooling CapacityTemperature Range
TF24000New T9 Pump. ThermoFlex 24000 Recirculating ChillerUp to 24,000 watts (60 Hz) 21,000 watts (50 Hz)-5°C to +50°C
TF900ThermoFlex 900 Recirculating ChillerUp to 900 watts (60 Hz) 750 watts (50 Hz)5°C to 40°C
TF900-LNLow Noise ThermoFlex 900 Recirculating ChillerUp to 900 watts (60 Hz) 750 watts (50 Hz)5°C to 40°C
TF1400ThermoFlex 1400 Recirculating ChillerUp to 1400 watts (60 Hz) 1170 watts (50 Hz)5°C to 90°C
TF1400-LNLow Noise ThermoFlex 1400 Recirculating ChillerUp to 1400 watts (60 Hz) 1170 watts (50 Hz)5°C to 40°C
TF2500ThermoFlex 2500 Recirculating ChillerUp to 2500 watts (60 Hz) 2200 watts (50 Hz)5°C to 90°C
TF3500ThermoFlex 3500 Recirculating ChillerUp to 3500 watts (60 Hz) 3050 watts (50 Hz)5°C to 90°C
TF5000ThermoFlex 5000 Recirculating ChillerUp to 5000 watts (60 Hz) 4400 watts (50 Hz)5°C to 90°C
TF7500ThermoFlex 7500 Recirculating ChillerUp to 7500 watts (60 Hz) 6425 watts (50 Hz)5°C to 90°C
TF10000ThermoFlex 10000 Recirculating ChillerUp to 10,000 watts (60 Hz) 8500 watts (50 Hz)5°C to 90°C
TF15000New T9 Pump. ThermoFlex 15000 Recirculating ChillerUp to 15,000 watts (60 Hz) 12,525 watts (50 Hz)5°C to 40°C
TF20000New T9 Pump. ThermoFlex 20000 Recirculating ChillerUp to 20,000 watts (60 Hz) 16,700 watts (50 Hz)5°C to 40°C
Catalog number TF24000
Price (USD)/ Each
-
Request A Quote
Description:
New T9 Pump. ThermoFlex 24000 Recirculating Chiller
Cooling Capacity:
Up to 24,000 watts (60 Hz) 21,000 watts (50 Hz)
Temperature Range:
-5°C to +50°C

Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.

ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.

*Now available in low-noise: less than 58 dBA

Ease of Use

  • An intuitive user interface for ease of operation
  • Air and water filters that can be changed while unit is in operation
  • Innovative packaging for rapid installation
  • Quick start guide enables trouble-free system start-up

Superior Performance

  • Improved cooling capacity
  • Increased reliability
  • Ease of maintenance

Configurable Design

  • Wide range of available cooling capacities
  • Variety of available options
  • Installation flexibility

Recommended for:

  • Aerospace
  • Analytical
  • Biotech
  • Chemical
  • Industrial
  • Medical
  • Pharmaceutical
  • Research
  • University
Specifications
Configuration OptionsFluid Filtration (included), DI Support (Available), Auto Refill (Available), Flow Control with Readout (Available)
DescriptionNew T9 Pump. ThermoFlex 24000 Recirculating Chiller
Certifications/ComplianceCE, CSA Semi S2
CommunicationsAnalog & Digital (available)
Condenser TypeAir or Water-cooled
Cooling CapacityUp to 24,000 watts (60 Hz) 21,000 watts (50 Hz)
Temperature Range-5°C to +50°C
Pump CapacityUp to 20 gpm @ 35 psig  (75.7 L/min. @ 2.4 bar) (50Hz)
Up to 20 gpm @ 60 psig  (75.7
Temperature Stability±0.1°C
Unit SizeEach