Catalog Number | Description | Cooling Capacity | Temperature Range |
---|---|---|---|
TF20000 | New T9 Pump. ThermoFlex 20000 Recirculating Chiller | Up to 20,000 watts (60 Hz) 16,700 watts (50 Hz) | 5°C to 40°C |
TF900 | ThermoFlex 900 Recirculating Chiller | Up to 900 watts (60 Hz) 750 watts (50 Hz) | 5°C to 40°C |
TF900-LN | Low Noise ThermoFlex 900 Recirculating Chiller | Up to 900 watts (60 Hz) 750 watts (50 Hz) | 5°C to 40°C |
TF1400 | ThermoFlex 1400 Recirculating Chiller | Up to 1400 watts (60 Hz) 1170 watts (50 Hz) | 5°C to 90°C |
TF1400-LN | Low Noise ThermoFlex 1400 Recirculating Chiller | Up to 1400 watts (60 Hz) 1170 watts (50 Hz) | 5°C to 40°C |
TF2500 | ThermoFlex 2500 Recirculating Chiller | Up to 2500 watts (60 Hz) 2200 watts (50 Hz) | 5°C to 90°C |
TF3500 | ThermoFlex 3500 Recirculating Chiller | Up to 3500 watts (60 Hz) 3050 watts (50 Hz) | 5°C to 90°C |
TF5000 | ThermoFlex 5000 Recirculating Chiller | Up to 5000 watts (60 Hz) 4400 watts (50 Hz) | 5°C to 90°C |
TF7500 | ThermoFlex 7500 Recirculating Chiller | Up to 7500 watts (60 Hz) 6425 watts (50 Hz) | 5°C to 90°C |
TF10000 | ThermoFlex 10000 Recirculating Chiller | Up to 10,000 watts (60 Hz) 8500 watts (50 Hz) | 5°C to 90°C |
TF15000 | New T9 Pump. ThermoFlex 15000 Recirculating Chiller | Up to 15,000 watts (60 Hz) 12,525 watts (50 Hz) | 5°C to 40°C |
TF24000 | New T9 Pump. ThermoFlex 24000 Recirculating Chiller | Up to 24,000 watts (60 Hz) 21,000 watts (50 Hz) | -5°C to +50°C |
Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.
ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
*Now available in low-noise: less than 58 dBA
Ease of Use
Superior Performance
Configurable Design
Recommended for: