Catalog Number | Capacity (Metric) | Electrical Requirements | Certifications/Compliance |
---|---|---|---|
TDE60086LA | 816 L | 115 V 60 Hz | cULus |
TDE30086FA | 422 L | 115 V 60 Hz | cULus |
TDE30086LA | 422 L | 115 V 60 Hz | cULus |
TDE30086FD | 422 L | 208 - 230 V 60 Hz | cULus |
TDE30086LD | 422 L | 208 - 230 V 60 Hz | cULus |
TDE30086FV | 422 L | 230 V 50 Hz | CE |
TDE30086LV | 422 L | 230 V 50 Hz | cULus, FDA Class II |
TDE40086FA | 549 L | 115 V 60 Hz | cULus |
TDE40086LA | 549 L | 115 V 60 Hz | cULus |
TDE40086FD | 549 L | 208 - 230 V 60 Hz | cULus |
TDE40086LD | 549 L | 208 - 230 V 60 Hz | cULus |
TDE40086FV | 549 L | 230 V 50 Hz | CE |
TDE40086LV | 549 L | 230 V 50 Hz | cULus |
TDE50086FA | 682 L | 115 V 60 Hz | cULus |
TDE50086LA | 682 L | 115 V 60 Hz | cULus |
TDE50086FD | 682 L | 208 - 230 V 60 Hz | cULus |
TDE50086LD | 682 L | 208 - 230 V 60 Hz | cULus |
TDE50086FV | 682 L | 230 V 50 Hz | CE |
TDE50086LV | 682 L | 230 V 50 Hz | cULus, FDA Class II |
TDE60086FA | 816 L | 115 V 60 Hz | cULus |
TDE60086FD | 816 L | 208 - 230 V 60 Hz | cULus |
TDE60086LD | 816 L | 208 - 230 V 60 Hz | cULus |
TDE60086FV | 816 L | 230 V 50 Hz | CE |
TDE60086LV | 816 L | 230 V 50 Hz | cULus, FDA Class II |
From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, HERAFreeze, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care. All Revco (RDE), Forma (FDE) and HERAfreeze (HDE) STP brands will be consolidated under the existing Thermo Scientific (TDE) STP ULT brand. The consolidation timeline is region specific, please contact your local representative for the latest information or visit www.thermofisher.com/ultbrands to find out more.
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Performance
User Friendly
Sustainability
Get Connected
The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.
Compatible DeviceLink Connect System
*Each kit includes a DeviceLink Connect system, 1-year basic monitoring subscription, power cable, commissioner USB, mounting hardware, and an applicable serial or USB cable.
Independent DeviceLink Connect Sensors
Footnotes: