Talos™ F200i TEM
Talos™ F200i TEM
Thermo Scientific™

Talos™ F200i TEM

The Thermo Scientific™ Talos™ F200i S/TEM is a 20-200 kV field emission (scanning) transmission electron microscope uniquely designed for performance and productivity across a wide range of Materials Science samples and applications.
Have Questions?
Catalog number TALOSF200I
Price (USD)/ Each
-
Request A Quote

The Thermo Scientific™ Talos F200i (S)TEM is a 20-200 kV field emission (scanning) transmission electron microscope uniquely designed for performance and productivity across a wide range of Materials Science samples and applications. Its standard X-Twin pole piece gap—giving high flexibility in applications—combined with a reproducibly performing electron column opens opportunities for high-resolution 2D and 3D characterization, in situ dynamic observations, and diffraction applications.

Find additional information here: Talos F200i TEM

Designed for multi-user and multi-discipline environments, the Talos F200i (S)TEM is also ideal for novice users. It is equipped with the Thermo Scientific™ Velox user interface, which is immediately familiar since it is shared across all Thermo Scientific™ TEM platforms. All TEM daily tunings have been automated to provide the best and most reproducible setup. The Align Genie automation software eases the learning curve for novice operators, reduces tensions in a multi-user environment, and improves time-to-data for the experienced operator. A side-entry retractable Energy Dispersive X-ray Spectroscopy (EDS) detector can be added to the configuration to enable chemical analysis.

Compact design

The smaller footprint and dimensions of the Talos F200i facilitate accommodation of this tool in more challenging spaces. In addition, this compact design eases access for service needs while also reducing infrastructure and support costs.

Productivity for all users

To further enhance productivity, especially in multi-user, multi-material environments, the constant-power objective lenses, low-hysteresis design, and remote operation with the SmartCam Camera allow for straightforward reproducible mode and high-tension switches. The Talos F200i (S)TEM also features educational online help. Simply pressing F1 with the mouse hovering over a control panel quickly opens relevant information.

Talos F200i Transmission Electron Microscope features:

  • Available with dual EDS technology
    • Detector size (Bruker X-flash): 30, 100 and Dual 100
    • Retractable: Yes, motorized
    • EDS energy resolution: 129 eV
  • High-quality STEM/TEM images and accurate EDS
  • Best all-round in situ capabilities
  • Increased productivity
  • Most repeatable data
  • Large field-of-view imaging at high speed
  • Compact design
  • Vacuum system
    • Airlock pumping: Oil- and vibration-free
    • Cold trap: Standard
    • Long-duration Dewar: Optional - at least 4 days stand-time (between refills)
Specifications
DescriptionTalos F200i TEM
Resolution
TEM Line resolution: ≤0.10 nm 
STEM resolution: ≤0.16 nm 
Detectors: HAADF and/or On-axis Panther BF/DF
Unit SizeEach