Orion Star T930 Ion Titrator and Kits
Orion Star T930 Ion Titrator and Kits
Thermo Scientific™

Orion Star T930 Ion Titrator and Kits

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated redox titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionIncludes
START9300Orion Star T930 ion titrator without electrode20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, literature on USB drive, 110-240V power supplies
START9301Orion Star T930 ion titrator salt content kit9780SC silver billet electrode, 91CBNC electrode cable, 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, literature on USB drive, 110-240V power supplies
START9303Orion Star T930 ion titrator sodium MKA kit8611BNWP ROSS sodium electrode, 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, pint bottle cap, computer cable, USB drive, 110-240 V power supplies
START9304Orion Star T930 ion titrator ammonia MKA kit9512HPBNWP high performance ammonia electrode, 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, pint bottle cap, computer cable, USB drive, 110-240 V power supplies
START9305Orion Star T930 ion titrator surfactant kit9342BN surfactant electrode, 900200 reference electrode, 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240V power supplies
START9306Orion Star T930 ion titrator total hardness kit9720BNWP calcium electrode, 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240V power supplies
Catalog number START9300
Price (USD)/ Each
4,155.30
Special Offer
Online exclusive
Ends: 31-Dec-2024
4860.00 
Save 704.70 (15%)
-
Add to cart
Description:
Orion Star T930 ion titrator without electrode
Includes:
20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, literature on USB drive, 110-240V power supplies
Price (USD)/ Each
4,155.30
Special Offer
Online exclusive
Ends: 31-Dec-2024
4860.00 
Save 704.70 (15%)
Add to cart
Orion Star T930 Ion Titrator and Kits
Catalog numberSTART9300
Price (USD)/ Each
4,155.30
Special Offer
Online exclusive
Ends: 31-Dec-2024
4860.00 
Save 704.70 (15%)
-
Add to cart
Use the Orion Star T930 ion titrator for dedicated ion titrations including salt in foods, chloride in drinking and wastewater, ammonia of wastewater, surfactants in consumer products and total hardness of water. Titration techniques include equivalence point titrations and preset mV endpoint titrations plus multiple known addition (MKA) mode. Using MKA mode, the titrator performs an automated calibration and calculation of sample concentration by adding aliquots of standard to sample, removing the need for a separate calibration and minimizing matrix effects.
  • Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
  • Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
  • Improved lab throughput: Start the titration and let the instrument run unattended
  • Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
  • Securely document test results: View results live, in the summary table and within the 100 point data log
  • Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
  • Pair the titrator option with any of our premium Orion ion selective electrodes or select one of our preconfigured titrator and electrode kits for a bundled discount
Specifications
Accuracy (ISE)±0.2 mV or ±0.05% of reading, whichever is greater
Burette FunctionsAutomatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
Functions AvailableSample titration, titrant standardization, calibration and direct measure
Accuracy (mV)±0.2 mV
Accuracy (Temperature)±0.2 °C
Advanced ISE FunctionsMultiple known addition (MKA); automated calibration and calculation of sample concentration by adding aliquots of standard to sample using the burette
Alarm OutputNotifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Backlight OptionYes, adjustable
Blank OptionsFixed value or variable value using titration
Burette Sizes10 mL, 20 mL (included) or 50 mL
CalibrationIon concentration (ISE) and temperature
Calibration Points (ISE)1 to 5
Certifications/ComplianceCE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
Channels1
Cycles Per Titration Run1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
Data Management DetailsData log export as CSV or PDF file, short or long format
Data Points100 data sets each: sample titration, titrant standardization, calibration and direct measure
DescriptionOrion Star T930 ion titrator without electrode
Display Type5.7” color capacitive touchscreen, 640 x 480 resolution
TypeIon titrator
Equivalence Points1 to 2
For Use With (Application)Ion concentration titrations including salt in food products, calcium in juice and milk, total hardness of drinking water and wastewater, chloride in drinking water and wastewater, ammonia and Total Kjeldahl Nitrogen (TKN) of wastewater and surfactants in consumer products
Includes20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, literature on USB drive, 110-240V power supplies
InputsBNC (ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
IP RatingIP-51
LanguagesChinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
MaterialABS Plastic
MemoryNon-volatile memory preserves data logs and settings
MethodsUp to 10 methods with optional password protection; import/export methods via USB flash drive
ModelOrion Star T930
Outputs3 USB ports for printer, USB flash drive and computer software connections
Precision0.5% RSD, dependent on environment and handling conditions
Preset Endpoints1 to 3
Probe TypeIon selective electrode (ISE), reference half-cell electrode, ATC temperature probe, stirrer probe
Range (ISE)0.0001 to 19990
Range (mV)-2000.0 to +2000.0 mV
Relative Humidity Range5 to 85%, non-condensing
ResolutionBurette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
Resolution (ISE)0.0001 minimum, 1 to 4 significant digits (user selectable)
Resolution (mV)0.1 mV
Resolution (Temperature)0.1 °C
Sample IDAuto-incremental, manual or off
Stirrer Probe Speeds5 user selectable speeds (250 to 3700 RPM)
Temperature (English) Operating41°F to 104°F
Temperature (Metric) Operating5°C to 40°C
Temperature Probe CalibrationOptional 1 point offset calibration
Temperature Range (Metric)-5.0°C to +100.0°C
Temperature SelectionManual or automatic
Time and DateYes, with nonvolatile battery backup
Titrant DeterminationStandardization titration or manual concentration input
Titration Process ControlRoutine, quick, careful or user defined
Titration Setup WizardYes, using Start a New Titration workflow
Titration TechniqueEquivalence point or preset endpoint
Titration TypesDirect or back titration
Updateable FirmwareYes, using USB flash drive
Warranty1 year replacement warranty
Dimensions (L x W x H)10” x 16” x 14”; 25.4 cm x 40.6 cm x 35.6 cm
Electrical Requirements100-240V, 50/60 Hz
Unit SizeEach