Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.
Catalog Number | Description | Electrical Requirements |
---|---|---|
SPD300DDAA-230 | SpeedVac SPD300DDA Vacuum Concentrator Kit-No rotor | 230 V 50 Hz |
SPD300DDA-115 | SpeedVac SPD300DDA Vacuum concentrator | 115 V 60 Hz |
SPD300DDA-230 | SpeedVac SPD300DDA Vacuum concentrator | 230 V 50 Hz |
SPD300DDAA-115 | SpeedVac SPD300DDA Vacuum Concentrator Kit-No rotor | 115 V 60 Hz |
SPD300P1-115 | SpeedVac SPD300DDA Vacuum Concentrator Kit | 115 V 60 Hz |
SPD300P1-230 | SpeedVac SPD300DDA Vacuum Concentrator Kit | 230 V 50 Hz |
SPD300P2-115 | SpeedVac SPD300DDA Vacuum Concentrator Kit | 115 V 60 Hz |
SPD300P2-230 | SpeedVac SPD300DDA Vacuum Concentrator Kit | 230 V 50 Hz |
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.