Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
Actual product may vary
Thermo Scientific™

Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications

Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionElectrical RequirementsType
SPD210P1-115SpeedVac SPD210 Vacuum Concentrator Kit115 V 60 HzSPD210P1 115 Kit
SPD210-115SpeedVac SPD210 Vacuum Concentrator115 V 60 HzHigh Capacity Acrylic
SPD210-230SpeedVac SPD210 Vacuum Concentrator230 V 50 HzHigh Capacity Acrylic
SPD210P1-230SpeedVac SPD210 P1 Vacuum Concentrator Kit230 V 50 HzSPD210P1 230 Kit
SPD210P2-115SpeedVac SPD210 Vacuum Concentrator Kit115 V 60 HzSPD210P2 115 Kit
SPD210P2-230SpeedVac SPD210 P2 Vacuum Concentrator Kit230 V 50 HzSPD210P2 230 Kit
Catalog number SPD210P1-115
Price (USD)/ Each
-
Request A Quote
Description:
SpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements:
115 V 60 Hz
Type:
SPD210P1 115 Kit
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.

Features:

  • Large rotor selection to accommodate a variety of tube sizes and types
  • Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
  • Audible alarm to alert user when operation is finished
  • PTFE coated chamber provides long lasting durability against harsh solvents
  • Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
  •  

SPD210P1 Kit includes:

  • High-Capacity SpeedVac™ SPD210 Concentrator
  • -104 Refrigerated Vapor Trap
  • Vacuum Pump
  • 200 × 1.5mL Rotor
  • Digital Vacuum Gauge
  • Universal Tubing Package
  • Chemical Trap
  • Disposable Cartridge
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1L)

Solvent and solvent combinations:

  • Acetonitrile
  • Methanol
  • Ethanol
  • Water

Typical Applications:

  • HPLC fractions with water/ 0.1% Triflouroacetic acid
  • Reversed-phase SPE
Specifications
CertificationsUL Listed to US and Canadian requirements. CE marked
TypeSPD210P1 115 Kit
DescriptionSpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements115 V 60 Hz
Unit SizeEach