Catalog Number | Description | Electrical Requirements | Type |
---|---|---|---|
SPD210-115 | SpeedVac SPD210 Vacuum Concentrator | 115 V 60 Hz | High Capacity Acrylic |
SPD210-230 | SpeedVac SPD210 Vacuum Concentrator | 230 V 50 Hz | High Capacity Acrylic |
SPD210P1-115 | SpeedVac SPD210 Vacuum Concentrator Kit | 115 V 60 Hz | SPD210P1 115 Kit |
SPD210P1-230 | SpeedVac SPD210 P1 Vacuum Concentrator Kit | 230 V 50 Hz | SPD210P1 230 Kit |
SPD210P2-115 | SpeedVac SPD210 Vacuum Concentrator Kit | 115 V 60 Hz | SPD210P2 115 Kit |
SPD210P2-230 | SpeedVac SPD210 P2 Vacuum Concentrator Kit | 230 V 50 Hz | SPD210P2 230 Kit |
Features:
SPD210P1 Kit includes:
Solvent and solvent combinations:
Typical Applications: