Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.
Catalog Number | Description | Electrical Requirements |
---|---|---|
SPD130P1-115 | SpeedVac SPD130 Vacuum Concentrator Kit | 115 V 60 Hz |
SPD130DLX-115 | SpeedVac SPD130DLX Vacuum Concentrator | 115 V 60 Hz |
SPD130DLX-230 | SpeedVac SPD130DLX Vacuum Concentrator | 230 V 50 Hz |
SPD130P1-230 | SpeedVac SPD130 Vacuum Concentrator Kit | 230 V 50 Hz |
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.
SPD130DLX is large capacity vacuum concentrators used with a wide variety of solvents and offer resistance to TFA, DSMO and other aggressive solvents used in combinatorial chemistry applications. For ease of ordering, you can order this in kits.
SPD130DLX Features:
Solvents and Solvent Combinations:
SPD 130DLX P1 Includes: