Catalog Number | Length (Metric) | Product Line |
---|---|---|
SNV75750PN | 750 mm | Single nanoViper |
DNV75150PN | 150 mm | Double nanoViper |
DNV75500PN | 500 mm | Double nanoViper |
DNV75750PN | 750 mm | Double nanoViper |
SNV150150PN | 150 mm | Single nanoViper |
DNV150150PN | 150 mm | Double nanoViper |
Benefits of PepMap Neo Columns