GeneRuler 1 kb Plus DNA Ladder
Inquire about OEM or Commercial Supply version of this product here.
In April 2018 this product was upgraded to include TriTrack DNA Loading Dye for better visualization.
GeneRuler 1 kb Plus DNA Ladder
Thermo Scientific™

GeneRuler 1 kb Plus DNA Ladder

Green features
Thermo Scientific GeneRuler 1 kb Plus DNA Ladder is recommended for sizing and approximate quantification of a double-stranded DNA inRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberKit Contents
SM13326X DNA Loading Dye, 10 x 1mL
SM13316X DNA Loading Dye, 2 x 1mL
Catalog number SM1332
Price (USD)/ 25 x 50 µg
488.95
Special Offer
Online exclusive
Ends: 16-Dec-2024
648.00 
Save 159.05 (25%)
-
Add to cart
Kit Contents:
6X DNA Loading Dye, 10 x 1mL
Request bulk or custom format
Price (USD)/ 25 x 50 µg
488.95
Special Offer
Online exclusive
Ends: 16-Dec-2024
648.00 
Save 159.05 (25%)
Add to cart
GeneRuler 1 kb Plus DNA Ladder
Catalog numberSM1332
Price (USD)/ 25 x 50 µg
488.95
Special Offer
Online exclusive
Ends: 16-Dec-2024
648.00 
Save 159.05 (25%)
-
Add to cart
Thermo Scientific GeneRuler 1 kb Plus DNA Ladder is recommended for sizing and approximate quantification of a double-stranded DNA in the range of 75 bp to 20,000 bp on agarose gels. The DNA ladder consists of 15 DNA fragments and is provided with 6X TriTrack DNA Loading Dye.

Highlights of 1 kb Plus DNA Ladder
Easy visualization—three-color tracking of DNA migration during electrophoresis with 6X TriTrack DNA Loading Dye (contains Xylene Cyanol FF, Bromophenol Blue, and Orange G)
Simplicity—one loading dye for a variety of samples
Sharp bands—clear results with mixtures of individual chromatography-purified DNA fragments

Product use
This double-stranded DNA ladder is compatible with 1% standard and precast agarose slab gels and can be visualized after ethidium bromide or SYBR Safe staining. A uniform intensity of bands and bright reference bands allow easy sizing and orientation. A defined amount of DNA in each band enables approximate quantification of sample DNA.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Concentration6X
Gel TypeAgarose
Label or DyeXylene Cyanol FF, Bromophenol Blue, Orange G
Product TypeDNA Ladder
Ready to LoadNo
Size Range75 to 20000 bp
Gel CompatibilityAgarose Gels
Green FeaturesSustainable packaging
Kit Contents6X DNA Loading Dye, 10 x 1mL
Product LineGeneRuler
Unit Size25 x 50 µg