Orion™ pHR Process ROSS™ Electrode
Orion™ pHR Process ROSS™ Electrode
Actual product may vary
Thermo Scientific™

Orion™ pHR Process ROSS™ Electrode

Save time and money while achieving fast, accurate measurements in a variety of applications, including pure water, with our pHR process ROSS electrode.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
SH36A9E230pHR Reference Fill Solution Bridge, with pre-amplifier; 30 ft. cable
RCPHR-60pHR Reference Fill Solution Bridge
SBPHR-1pHR Salt Bridge, Quantity: 1
SBPHR-3pHR Salt Bridge, Quantity: 3
SH36A9E115pHR Reference Fill Solution Bridge, without pre-amplifier; 15 ft. cable
SH36A9E210pHR Reference Fill Solution Bridge, with pre-amplifier; 10 ft. cable
SH36A9E220pHR Reference Fill Solution Bridge, with pre-amplifier; 20 ft. cable
Catalog number SH36A9E230
Price (USD)/ Each
1,130.00
-
Add to cart
Description:
pHR Reference Fill Solution Bridge, with pre-amplifier; 30 ft. cable
Price (USD)/ Each
1,130.00
Add to cart
Orion™ pHR Process ROSS™ Electrode
Catalog numberSH36A9E230
Price (USD)/ Each
1,130.00
-
Add to cart

Save time and money while achieving fast, accurate measurements in a variety of samples with the Thermo Scientific™ Orion™ pHR Process ROSS™ Electrode. With minimal maintenance and a longer lifetime, this product offers superior performance, reliability and longevity for a variety of applications, including pure water. The double junction design with replaceable salt bridge lengthens electrode life providing better value. When performance starts to degrade, simply remove and replace the old salt bridge and electrolyte to rejuvinate response.

The ROSS™ reference system provides a drift-free measurement system with accurate results. 

Features:

  • Room for 1 in. NPT mounting
  • Replaceable salt bridge that extends sensor life
  • PT1000 temperature element
  • Customizable cable lengths of 10′ to 30′ (kits are available for customization)

Benefits:

  • Accurate, reproducible results
  • Double junction design to prevent contamination
  • Unparalleled pH response to extreme temperature changes

Recommended for:

  • Wastewater Treatment
  • Pharmaceutical
  • Process Water
  • Industrial Water
  • Drinking Water
  • Power Effluent
  • Food Processing
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
ContainsPre-amplifier
DescriptionpHR Reference Fill Solution Bridge, with pre-amplifier; 30 ft. cable
TypeFill Solution Bridge with Pre-amplifier
Includeswith pre-amplifier; 30 ft. cable
Length (English) Cable30 ft.
Length (Metric) Cable6.1 m
Max. Flow Rate9.1 ft./sec.
Max. Transmission Distance3000 ft. (914m)
Offset0±25mV
pH Range0 to 14
pH Measurement Response30 seconds for 95% of change for a ±3 pH change
pH Measurement Repeatability±0.075
Pressure Range0 to 100psig
Slope92 to 102%
Temperature (Metric) Range0°C to 95°C
Temperature Repeatability±0.5°C
Temperature Response<3 minutes for 90% change for a 10°C temperature change
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach