Safety-Guard Series II System
Safety-Guard Series II System
Thermo Scientific™

Safety-Guard Series II System

Thermo Scientific™ Safety-Guard Series II of radiation detection systems offer optimized protection against illicit trafficking of nuclear materials.
Have Questions?
Catalog number SGSII
Price (USD)/ Each
-
Request A Quote
Description:
Safety-Guard System; Controller: Series II

Thermo Scientific™ Safety-Guard Series II of radiation detection systems offer optimized protection against illicit trafficking of nuclear materials. Offer significant gains in detection sensitivity for screening packages, people, or vehicles, for incident prevention and response.

Over 1400 systems installed worldwide at borders, seaports, couriers and government buildings.
  • Modular system components for maximum protection
  • Natural Background Reduction (NBR) technology
  • Large-area, premium-grade scintillation detectors
  • Protects: Courier services, Postal service, food storage/handling, facilities, transportation services
  • Optional neutron detectors enhance detection of Special Nuclear Materials (SNM)
  • Self-shielding algorithm
  • Enhanced neutron alarm
  • Sum channels
  • External modem support
  • Camera (optional)

Ordering Alerts:

Configurable system designed with our Technical Support to provide maximum protection and coverage

Recommended for:

  • Borders
  • Airports
  • Seaports
  • Government Buildings
  • Power Plants
  • Financial Institutions
  • Banks
  • Mints
  • Military Bases
  • Postal Services
  • Courier Services
  • Public Utilities
  • Embassies
Specifications
Detector TypePlastic Scintillation
Power Requirements110 to 240 VAC, 50 to 65 Hz
Detection Volume24 L
User InterfaceWindows 7
Radiation TypeGamma
Weight (English)500G detector: 200 lb.; 1500G Detector: 340 lb.
Weight (Metric)500G detector: 90.5 kg; 1500G Detector: 154 kg
DescriptionSafety-Guard System; Controller: Series II
Detection Surface Areaapprox. 0.5 m² per panel
Display Type17 in. TFT monitor (integrated 6.5 in. TFT optional)
Relative Humidity10% to 90%, Non-Condensing
Temperature (English) OperatingPanels: -13°F to +122°F, Indoor equipment: 32°F to 104°F
Temperature (Metric) OperatingPanels: -25°C to +50°C, Indoor equipment: 0°C to 40°C
AlarmsGamma Gross, NBR Cs-137, NBR Co-60, low-energy channel, Neutron (option)
Data MemoryData logging on hard drive
Detectorsmax 8 modules either gamma or neutron
Energy Rangelowest threshold approx. 30 keV (Gamma)
False Alarm Rate1:10000
Measurement Time200 msec.
Sensitivityapprox. 150000 cps/µSv/h per panel (Gamma)
Size (English)Controller: 19.5 x 19 x 7 in.; 500G Plastic Detector: 2 x 5 x 48 in.; 1500G Plastic Detector: 2 x 5 x 48 in.; 500G Enclosure: 8 x 8 x 60 in.; 1500G Enclosure: 12 x 18 x 72 in.
Size (Metric)Controller: 50 x 49.5 x 18 cm; 500G Plastic Detector: 5 x 12.5 x 122 cm; 1500G Plastic Detector: 5 x 38 x 122 cm; 500G Enclosure: 20.5 x 20.5 x 152 cm; 1500G Enclosure: 30.5 x 45.5 x 183 cm
Unit SizeEach