Catalog Number | Product Type | Volume (Metric) |
---|---|---|
S7510-5 | Luer-slip Syringe | 5 mL |
S7510-1 | Luer-slip Syringe | 1 mL |
S7510-10 | Luer-slip Syringe | 10 mL |
S7510-20 | Luer-slip Syringe | 20 mL |
S7510-3 | Luer-slip Syringe | 3 mL |
S7515-10 | Luer-lokSyringe | 10 mL |
S7515-20 | Luer-lok Syringe | 20 mL |
S7515-3 | Luer-lokSyringe | 3 mL |
S7515-5 | Luer-lok Syringe | 5 mL |
Dispense and filter small volumes of liquids with these disposable syringes, used with Thermo Scientific™ Titan3™ or Thermo Scientific™ Target2™ syringe filters. Thermo Scientific™ National Target All-Plastic Disposable Syringes are an ideal choice for all syringe filter applications. These disposable syringes feature two-part construction using polypropylene barrels and polyethylene plungers. This eliminates the need for rubber or synthetic plunger gaskets, and requires no silicone or oil lubricant in the barrel.