Catalog Number | Volume (Metric) | Closure Size | Closure Type | Description |
---|---|---|---|---|
S336-0040 | 40 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 40mL Vial clear 0.125 in. unbonded septum certified |
139-20CEP also known as 139-20C/EP | 20 mL | 24-414 | Septa Cap (Bonded) | EP 20mL Vial clear 0.125 in. bonded septum certified |
140-40CDB also known as 140-40C/DB | 40 mL | 24-414 | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum certified double box |
140-40CEP also known as 140-40C/EP | 40 mL | 24-414 | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum certified |
140-60C | 60 mL | 24-414 | Septa Cap (Bonded) | EP 60mL vial clear 0.125 in. bonded septum certified double box |
339-20C | 20 mL | 24-414 | Septa Cap (Bonded) | EP 20mL Vial clear 0.125 in. bonded septum unprocessed |
340-40C | 40 mL | 24-414 | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum unprocessed |
340-40CDB also known as 340-40C/DB | 40 mL | 24-414 | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum unprocessed double box |
340-60C | 60 mL | 24-414 | Septa Cap (Bonded) | EP 60mL Vial clear 0.125 in. bonded septum unprocessed |
S126-0020 | 20 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 20mL Vial clear 0.125 in. unbonded septum unprocessed |
S136-0040 | 40 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 40mL Vial clear 0.125 in. unbonded septum unprocessed |
S136-0060 | 60 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 60mL Vial clear 0.125 in. unbonded septum unprocessed |
S226-0020 | 20 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 20mL Vial clear 0.125 in. unbonded septum processed |
S236-0040 | 40 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 40mL Vial clear 0.125 in. unbonded septum processed |
S236-0060 | 60 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 60mL Vial clear 0.125 in. unbonded septum processed |
S326-0020 | 20 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 20mL Vial clear 0.125 in. unbonded septum certified |
S336-0060 | 60 mL | 24-414 | Septa Cap (Unbonded) | I-Chem 60mL Vial clear 0.125 in. unbonded septum certified |
Thermo Scientific™ Clear VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Includes:
Certified vials come with the following features:
Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is nto included.
Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and cedrtification process.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.