Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators
Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators
Actual product may vary
Thermo Scientific™

Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators

Select from one of these rotors to fit the type of sample volume and various sample formats for your specific application. Choose from various size of tubes, flasks, mircrowell plates.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionHoldsFor Use With (Equipment)
RH60-12-40Vials: 60 (12 x 32mm), Medium capacity models60 VialsSPD1030, SPD120, SPD130, SPD140DDA
RH100-6Glass and Plastic Tubes: 100 (6 x 50mm), Medium capacity models100SPD1030, SPD120, SPD130, SPD140DDA
RH100-8Glass and Plastic Tubes: 100 (8 x 29mm), Medium capacity models100SPD1030, SPD120, SPD130, SPD140DDA
RH10-15Centrifuge Tubes: 10 x 15mL conical, Medium capacity modelsCentrifuge TubesSPD1030, SPD120, SPD130, SPD140DDA
RH120-11120 x 1.5/2.0mL microtubes120 MicrotubesSPD1030, SPD120, SPD130, SPD140DDA
RH12-20Vials: 12 (20 x 47, 20 x 60mm), Medium capacity models12 VialsSPD1030, SPD111V, SPD121P, SPD140DDA
RH12-28Vials: 12 (28 x 60mm) scintillation28 x 60 mm ScintillationSPD1030, SPD111V, SPD121P, SPD140DDA
RH24-15Vials: 24 (1 dram 15 x 45mm, 4mL), Medium capacity models24 VialsSPD1030, SPD111V, SPD121P, SPD140DDA
RH24-1824-place; 18 x 52mm mini scint vials18 x 52 mm Mini-scintillationSPD1030, SPD120, SPD130, SPD140DDA
RH32-13Glass and Plastic Tubes: 32 (13 x 100mm), Medium capacity models32 Glass and Plastic TubesSPD1030, SPD120, SPD130, SPD140DDA
RH40-11Microtubes: 40 x 1.5mL, Medium capacity models40 MicrotubesSPD1030, SPD120, SPD130, SPD140DDA
RH40-12Glass and Plastic Tubes: 40 (12 x 75mm), Medium capacity models40 Glass and Plastic TubesSPD1030, SPD120, SPD130, SPD140DDA
RH4-100Flasks: 4 x 100mL pear-shaped, Medium capacity models4 100 mL Pear-shaped FlaskSPD1030, SPD120, SPD130, SPD140DDA
RH64-11Microtubes: 64 x 1.5mL, Medium capacity models64 MicrotubesSPD1030, SPD120, SPD130, SPD140DDA
RH6-50Centrifuge Tubes: 6 x 50mL conical, Medium capacity models6 50 mL ConicalSPD1030, SPD120, SPD130, SPD140DDA
RH72-12Glass and Plastic Tubes: 72 (12 x 75mm), Medium capacity models72 Glass and Plastic TubesSPD1030, SPD120, SPD130, SPD140DDA
RH8-17.5Glass and Plastic Tubes: 8 (17.5 x 102mm, 15mL Corex), Medium capacity models17.5 x 102 mm, 15 mL Corex™SPD1030, SPD120, SPD130, SPD140DDA
RH8-18Glass and Plastic Tubes: 8 (18 x 100, 17 x 95, 16 x 100mm), Medium capacity models8SPD1030, SPD120, SPD130, SPD140DDA
Catalog number RH60-12-40
Price (USD)/ Pack of 60
-
Request A Quote
Description:
Vials: 60 (12 x 32mm), Medium capacity models
Holds:
60 Vials
For Use With (Equipment):
SPD1030, SPD120, SPD130, SPD140DDA
SpeedVac Rotors for Medium Capacity Concentrators for use with Savant SpeedVac Concentrators.

Various size rotors made from either plastic or aluminum to fit various sample formats of your choice.

  • Easy to use
  • Multi-size tube holes accommodate different sample sizes
  • Require no additional accessories
  • Fit directly into your concentrator
Specifications
DescriptionVials: 60 (12 x 32mm), Medium capacity models
TypeRotor
For Use With (Equipment)SPD1030, SPD120, SPD130, SPD140DDA
Holds60 Vials
ModelRH60-12-40
Rotor SystemTraditional
Dimensions (L x W)12 x 32, 12 x 40 mm
Unit SizePack of 60