Savant™ SpeedVac™ Rotors for Large Capacity Concentrators
Savant™ SpeedVac™ Rotors for Large Capacity Concentrators
Actual product may vary
Thermo Scientific™

Savant™ SpeedVac™ Rotors for Large Capacity Concentrators

SpeedVac Rotors for Large Capacity Concentrators for use with Savant SpeedVac Concentrators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelDescriptionHolds
RH192-15RH192-15Vials: 192 (1 dram 15 x 45mm, 4mL), Large capacity models192 Vials
RH60-17-100RH60-17-100Centrifuge Tubes: 30 x 15L conical, Large capacity models30 15 mL Conical Centrifuge Tubes
RH52-15RH52-15Centrifuge Tubes: 52 x 15L conical, Large capacity models52 15 mL Conical
RH200-12RH200-12Microtubes: 200 x 1.5mL; Glass and Plastic Tubes: 200 (12 x 75mm), Large capacity models1.5 mL Microtube, 12 x 75 mm, 13 x 100 mm Glass and Plastic Tubes
RBA2-FLSK-100RBA2-FLSK-100Flasks: 2 x 100mL round bottom, Large capacity modelsFlasks
MPTR8-210MPTR8-210Microwell Plates: 8 Deep-well, Large capacity models8 Microwell Plates
MPTR12-210MPTR12-210Microwell Plates: 12 Shallow-well, Large capacity models12 Deep-well Plates
Catalog number RH192-15
Price (USD)/ Each
-
Request A Quote
Model:
RH192-15
Description:
Vials: 192 (1 dram 15 x 45mm, 4mL), Large capacity models
Holds:
192 Vials
SpeedVac Rotors for Large Capacity Concentrators for use with Savant SpeedVac Concentrators.

Various size rotors made from either plastic or aluminum to fit various sample formats of your choice.

  • Easy to use
  • Multi-size tube holes accommodate different sample sizes
  • Require no additional accessories
  • Fit directly into your concentrator
Specifications
DescriptionVials: 192 (1 dram 15 x 45mm, 4mL), Large capacity models
TypeRotor
For Use With (Equipment)SPD210, SPD2030, SPD300DDA (requires RAD200)
Holds192 Vials
ModelRH192-15
Rotor SystemTraditional
Unit SizeEach