Global Versa GP Checkweigher
Global Versa GP Checkweigher
Thermo Scientific™

Global Versa GP Checkweigher

Maximize profits and minimize product giveaway with an upgraded and improved general purpose checkweighing system.
Have Questions?
Catalog number PID-10144546
Price (USD)/ Each
-
Request A Quote
Description:
Global Versa GP Checkweigher

Improve efficiency and profitability with a checkweigher designed for better accuracy and faster speeds. The Thermo Scientific™ Global Versa GP Checkweigher is a versatile, general purpose checkweigher that scans at line speeds up to 350 packages per minute without ever sacrificing accuracy, and now it features more than 10 engineering and functionality improvements to reduce maintenance and cost of ownership. The Versa GP Checkweigher comes with a compact cantilever construction for height adjustment and is ideal for packages up to 3 kilograms (6.6 pounds).

The Global Versa GP Checkweigher Features: 

  • Ideal for food, pharmaceutical or consumer goods industries
  • Cantilever style frame allows line height adjustment from 635mm to 1145 mm on every system
  • International equipment availability and support. 
  • Screen language options include: Chinese, Croatian, Czech, Dutch, English (UK and US versions), French, German, Italian, Latvian, Polish, Portuguese, Russian, Slovenian, Spanish and Turkish. 
  • Meets or exceeds a variety of regional and international standards and is OIML MID approved. 
  • Proprietary software with advanced automatic-zero algorithms ensure accuracy standards are maintained over time, regardless of environment.
  • Sanitary design
  • Frames designed to minimize flat surfaces and slots, reducing food buildup.
  • Stainless steel conveyor beds
  • Optional stainless-steel rollers and load cells
  • Rapid-release conveyors and belts eliminate need for tools to remove or replace
  • Tool-less thumb screw adjusts belt tracking
  • Captive conveyor rollers easy to adjust
  • High-torque sealed brushless motors allow trouble-free operation and long mean time between failures (MTBF)
  • Easy-to-read color touch screens
  • Configurable security access levels
  • Intuitive menu operation
  • Proprietary  “Weigh Engine”  uses the powerful signal processing of Thermo Scientific™ AutoCalc™ for ease of product set up. 
Specifications
Air RequirementsAir – Dry, 550 - 690 kPa (80 – 1000 psi), 1000 lpm (35 CFM)*
*application dependent
DescriptionGlobal Versa GP Checkweigher
Detector Scan RateUp to 300 ppm
Washdown OptionYes - IP65
Electrical Requirements110/120 or 220/240 VAC, 50 or 60 Hz, single phase, 15A max
FrameStainless Steel
Height (English) Line24.8 - 45.3 in.
Height (Metric) Line630 to 1150 mm +/-50 mm
Operating Temperature5°C to 40°C (41°F to 104°F)
Relative Humidity20 - 90%, non-condensing
Weight Range (Metric)5-1500g
Product TypeGlobal Versa GP Checkweigher
AccuracyUp to +/-0.1 g at 2 sigma (product/speed dependent)
Display TypeColor Touchscreen
Unit SizeEach