You need to enable JavaScript to run this app.
Benchtop Muffle Furnaces Accessories
Actual product may vary
Thermo Scientific™
Benchtop Muffle Furnaces Accessories
Use these accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.
Have Questions?
Change view
Catalog Number
Description
Length (English)
PH479X1
Hearth Tray
6 in.
PH480X1
Hearth Tray
10 in.
SH480X1
Ceramic shelf
6.87 in.
Catalog number
PH479X1
Price (USD)
/ Each
-
Request A Quote
Description:
Hearth Tray
Length (English):
6 in.
Use Thermo Scientific™ Benchtop Muffle Furnaces Accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.
Specifications
Description
Hearth Tray
Type
Hearth Tray
Dimensions (L x W x H) Exterior
6 x 5.6 x 0.38 in. (15.2 x 14.3 x 0.95 cm)
Length (English)
6 in.
Length (Metric)
15.2 cm
Width (English)
5.6 in.
Width (Metric)
14.3 cm
Height (English)
0.38 in.
Height (Metric)
0.95 cm
Unit Size
Each