Specifications
DescriptionScroll pump; 230V/50Hz
TypeOil-Free Vacuum Pump
Displacement96.7L/min.
For Use With (Equipment)Vacuum Concentrator
Max. Vacuum0.5 torr (0.06 x 102 mbar)
Dimensions (L x W x H)17.3 x 11.8 x 9.1 in. (440 x 300 x 230 mm)
Length (English)17.3 in.
Length (Metric)440 mm
Width (English)11.8 in.
Width (Metric)300 mm
Height (English)9.1 in.
Height (Metric)230 mm
Shipping Weight (English)51 lb.
Shipping Weight (Metric)23 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach