Oil-Free Vacuum Pumps for Vacuum Concentrators
Oil-Free Vacuum Pumps for Vacuum Concentrators
Actual product may vary
Thermo Scientific™

Oil-Free Vacuum Pumps for Vacuum Concentrators

Eliminate oil mist vapors with these quiet-running, chemical resistant, oil-free pumps, designed for a wide variety of laboratory applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
OFP5C-115Scroll pump; 115V/60Hz
OFP400-115EFTE/PFA 4-headed diaphragm vaccum pump, 115V 60Hz
OFP400-230EFTE/PFA 4-headed vacuum pump; 230V 50Hz
OFP5C-230Scroll pump; 230V/50Hz
Catalog number OFP5C-115
Price (USD)/ Each
-
Request A Quote
Description:
Scroll pump; 115V/60Hz
Eliminate oil mist vapors with Thermo Scientific™ Oil-Free Vacuum Pumps for Vacuum Concentrators, designed for a wide variety of laboratory uses. These quiet-running pumps are highly chemical resistant, and do not require oil to operate.
  • Small footprint
  • Four-headed design with chemically resistant solid ETFE and PFA heads
  • Easily connects to any Thermo Scientific™ SpeedVac™ system
  • Recommended for use with acidic environments such as HCl, TFA, Acetic and Formic Acids as well as organic solvents
  • Comes complete with ANT100 Post Trap for adding trapping and neutralizing solutions
Specifications
DescriptionScroll pump; 115V/60Hz
TypeOil-Free Vacuum Pump
Displacement96.7L/min.
For Use With (Equipment)Vacuum Concentrator
Max. Vacuum0.5 torr (0.06 x 102 mbar)
Dimensions (L x W x H)17.3 x 11.8 x 9.1 in. (440 x 300 x 230 mm)
Length (English)17.3 in.
Length (Metric)440 mm
Width (English)11.8 in.
Width (Metric)300 mm
Height (English)9.1 in.
Height (Metric)230 mm
Shipping Weight (English)51 lb.
Shipping Weight (Metric)23 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach