The Applied Biosystems™ MicroAmp™ Reaction Tubes with Caps are optimally designed for precise PCR and are designed for use withRead more
Have Questions?
Change view
Catalog Number
Quantity
N8010540
1000 Tubes
N8011540
10,000 Tubes
Catalog number N8010540
Price (USD)/ 1,000 tubes
150.65
Online exclusive
169.00
Save 18.35 (11%)
-
Add to cart
Quantity:
1000 Tubes
Price (USD)/ 1,000 tubes
150.65
Online exclusive
169.00
Save 18.35 (11%)
Add to cart
MicroAmp™ Reaction Tube with Cap, 0.2 mL
Catalog numberN8010540
Price (USD)/ 1,000 tubes
150.65
Online exclusive
169.00
Save 18.35 (11%)
-
Add to cart
The Applied Biosystems™ MicroAmp™ Reaction Tubes with Caps are optimally designed for precise PCR and are designed for use with Applied Biosystems 0.2 mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cycler.
Features:
• Consistent plastic thickness enables uniform heating and cooling for accurate results. • Captive lid with positive-click closure assures proper seating. • Polished surface and conical bottom allows maximum sample recovery. • Available in economical bulk packages. • Option of autoclaved tubes provide for a clean, controlled start
Optimized Design MicroAmp™ Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification with our 0.2mL 96-Well thermal cyclers. Like all of our products, MicroAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results. They ensure the greatest temperature and amplification uniformity for your samples.
Convenient MicroAmp™ Reaction Tubes with Caps are available as clear or colored and in bulk packs. Use MicroAmp™ Trays for easy sample handling and optimized results on our 0.2 mL 96-well thermal cyclers.
Specifications
Certifications/ComplianceCertified DNA/Rnase Free
ColorNatural
Volume (Metric) Working0.2 mL
Volume (Metric)0.25 mL
Quantity1000 Tubes
For Use With (Equipment)Thermal Cyclers
Product LineMicroAmp™
MaterialPolypropylene
Reaction SpeedFast
Shipping ConditionRoom Temperature
Closure TypeDomed Caps
No. of Wells96
Format1,000 Tubes
Product TypeReaction Tube
Unit Size1,000 tubes
Contents & Storage
Includes 1,000 MicroAmp™ Reaction Tubes with Caps, 0.2 ml. Recommended maximum reaction volume is 100 μl. Store at room temperature.