NeuroTrace™ 640/660 Deep-Red Fluorescent Nissl Stain - Solution in DMSO
Nissl staining is a standard histological method for visualizing neurons in the brain and spinal cord. Composed of ribosomal RNARead more
Have Questions?
Catalog number N21483
Price (USD)/ 1 mL
259.65
Online exclusive
269.00
Save 9.35 (3%)
-
Add to cart
Price (USD)/ 1 mL
259.65
Online exclusive
269.00
Save 9.35 (3%)
Add to cart
NeuroTrace™ 640/660 Deep-Red Fluorescent Nissl Stain - Solution in DMSO
Catalog numberN21483
Price (USD)/ 1 mL
259.65
Online exclusive
269.00
Save 9.35 (3%)
-
Add to cart
Nissl staining is a standard histological method for visualizing neurons in the brain and spinal cord. Composed of ribosomal RNA associated with the rough endoplasmic reticulum in neuronal perikarya and dendrites, the Nissl substance redistributes within the cell body in injured or regenerating neurons, providing a marker for the physiological state of the neuron. Our NeuroTrace 640/660 deep-red fluorescent Nissl stain is selective for the Nissl substance characteristic of neurons and provides more sensitivity than traditional histological dyes like toluidine blue or cresyl violet.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorDeep Red
Detection MethodFluorescence
Product TypeNissl Stain
Quantity1 mL
Shipping ConditionRoom Temperature
For Use With (Equipment)Fluorescence Microscope
Sub Cellular LocalizationNissl Bodies
Excitation/Emission640/660 nm
Product LineNEUROTRACE™
Unit Size1 mL
Contents & Storage
Store in freezer (-5 to -30°C) and protect from light.