NeuroTrace™ 500/525 Green Fluorescent Nissl Stain - Solution in DMSO
The NeuroTrace green fluorescent Nissl stain, available only from Molecular Probes, binds to the Nissl substance, which is present exclusivelyRead more
Have Questions?
Catalog number N21480
Price (USD)/ 1 mL
269.65
Online exclusive
274.00
Save 4.35 (2%)
-
Add to cart
Price (USD)/ 1 mL
269.65
Online exclusive
274.00
Save 4.35 (2%)
Add to cart
NeuroTrace™ 500/525 Green Fluorescent Nissl Stain - Solution in DMSO
Catalog numberN21480
Price (USD)/ 1 mL
269.65
Online exclusive
274.00
Save 4.35 (2%)
-
Add to cart
The NeuroTrace green fluorescent Nissl stain, available only from Molecular Probes, binds to the Nissl substance, which is present exclusively in the somata of neuronal cells. The NeuroTrace Nissl stain exhibits bright, green fluorescence that is visible with filters appropriate for fluorescein and is many times more sensitive than cresyl violet stain. NeuroTrace green fluorescent Nissl stain is an improvement on the classic FluoroNissl Green dye.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorGreen
Detection MethodFluorescence
Product TypeNissl Stain
Quantity1 mL
Shipping ConditionRoom Temperature
For Use With (Equipment)Fluorescence Microscope
Sub Cellular LocalizationNissl Bodies
Excitation/Emission500/525 nm
Product LineNEUROTRACE™
Unit Size1 mL
Contents & Storage
Store in freezer (-5 to -30°C) and protect from light.