The Thermo Scientific™ AI/AS 1610 Autosampler elevates user experience on liquid sampling automation for GC and GC-MS through simplicity, robustness, and throughput capability.
Catalog Number | Description | Sample Capacity |
---|---|---|
MI-251000-0001 | AI 1610 Liquid Autosampler for TRACE 1600 Series GC | 8 x 2 mL Vials |
MI-251000-0003 | AS 1610-155 Liquid Autosampler for TRACE 1600 Series GC | 155 x 2 mL Vials |
MI-251000-0004 | AI 1610 GEMINI Liquid Autosampler for TRACE 1600 Series GC | 16 x 2 mL Vials |
MI-251000-0005 | AS 1610 GEMINI Liquid Autosampler for TRACE 1600 Series GC | 310 x 2 mL Vials |
Enhance liquid sampling automation for your gas chromatography (GC) applications with simplicity and robustness. Designed to meet the demands of any busy high-throughput lab, the Thermo Scientific™ AI/AS 1610 Liquid Autosampler will help to process more samples efficiently and safely with its advanced design and usability features, greatly enhanced for easy adoption for both beginners and experienced users. With the possibility to expand to up to a 310-sample capacity with simultaneous dual-tower operations, the AI/AS 1610 offers the fit-for-purpose solution to budget-conscious laboratories looking for reliable automation of liquid samples injection into a GC or GC-MS system.
Combine performance, simplicity, and robustness for your everyday workflow.
The AI/AS 1610 Liquid Autosampler ia available in two models: the upgradable 8-vial capacity AI 1610 and the 155-vial capacity AS 1610. Both offer the dual-tower Gemini configuration for simultaneous injection in two channels.
Enhanced Usability
Enhanced Sample Throughput
Enhanced Performance