TRACE™ 1600 Series Gas Chromatograph
TRACE™ 1600 Series Gas Chromatograph
Actual product may vary
Thermo Scientific™

TRACE™ 1600 Series Gas Chromatograph

Green features
Elevate laboratory efficiency and profitability by streamlining adoption and maximizing instrument uptime with the Thermo Scientific™ TRACE™ 1600 Series Gas Chromatograph.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionHeat Up TimeDetector TypeVoltage
MI-148000-0008TRACE™ 1610 Mainframe Gas Chromatograph for MSMax. of 90°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD; plus MS120 V
MI-148000-0001TRACE™ 1600 Gas ChromatographMax. of 125°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD230 V
MI-148000-0002TRACE™ 1600 Mainframe Gas ChromatographMax. of 90°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD120 V
MI-148000-0003TRACE™ 1610 Mainframe Gas ChromatographMax. of 125°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD230 V
MI-148000-0004TRACE™ 1610 Mainframe Gas ChromatographMax. of 90°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD120 V
MI-148000-0005TRACE™ 1600 Mainframe Chromatograph for MSMax. of 125°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD; plus MS230 V
MI-148000-0006TRACE™ 1600 Mainframe Gas Chromatograph for MSMax. of 90°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD; plus MS120 V
MI-148000-0007TRACE™ 1610 Mainframe Gas Chromatograph for MSMax. of 125°C/minUp to 2: FID, TCD, ECD, NPD, FPD, PDD; plus MS230 V
Catalog number MI-148000-0008
Price (USD)/ Each
-
Request A Quote
Description:
TRACE™ 1610 Mainframe Gas Chromatograph for MS
Heat Up Time:
Max. of 90°C/min
Detector Type:
Up to 2: FID, TCD, ECD, NPD, FPD, PDD; plus MS
Voltage:
120 V

Maximize the operational efficiency and profitability of your lab with the Thermo Scientific™ TRACE™ 1600 Series Gas Chromatograph and its unique modular concept for optimized instrumental usage. The TRACE 1610 GC is designed to enhance the workflow experience for both new and expert users through its advanced multi-functional touch screen with instrument health monitoring and how-to videos. The TRACE 1600 GC is designed for minimum interaction with the instrument, limiting the local operations to the essentials and enabling full instrument control through the chromatography data system.

View Trace 1600 Series features Which GC meets your needs? Product tour Build your GC System

Experience the efficiency of a GC system that is always ready to run.


The TRACE 1600 Series Gas Chromatograph offers:


Maximized instrument productive time

  • Keep your GC system up and running even when deeper cleaning is required, thanks to the offline maintenance capabilities of the iConnect injector and detector modules
  • Optimize the use of GC instruments in the lab and avoid having idle systems with interchangeable iConnect injector and detector modules
  • Avoid unplanned downtime through alerts on consumables usage
  • Reduce run time and system contamination through integrated backflush capabilities
  • Extend unattended operations through a full portfolio of sampling automation products
Monitor key aspects of your GC systems
  • With Thermo Scientific™ SmartStatus™ instrument tracking within Chromeleon CDS, quickly see whether instruments are ready to run samples, if maintenance is required or if consumables should be replaced. The fully customizable software enables you to make data-driven decisions on when to perform maintenance and avoid unnecessary downtime.

Simplified operations for quick adoption

  • Facilitate operations through how-to videos directly available on the local touch-screen interface
  • Easily adapt the GC system configuration to your needs in minutes without special tools or training requirements with iConnect injector and detector modules, also available for online purchasing and one day delivery
  • Simplify troubleshooting operations through quick replacement of iConnect injector and detector modules, without the need for service calls
  • Make capillary column installation quick and safe through tool-free Thermo Scientific™ iConnect Column Lock connectors

Lower cost of ownership

  • Reduce operational costs with a GC system that allows the use of standard consumables
  • Save energy with low thermal mass and a quick start-up
  • Reduce helium carrier gas consumption while operating with a SSL injector
Specifications
Cool-Down Time450°C to 50°C in less than 4 minutes
Heat Up TimeMax. of 90°C/min
Temperature RangeAmbient +3°C to 450°C (cryogenic option for sub-ambient operation)
Voltage120 V
Certifications/ComplianceConforms to safety standards according to Machinery Directive 2006/42/EC and Low Voltage Directive 2006/95/EC. Conforms to the regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI) according to directive 2004/108/EC.
DescriptionTRACE™ 1610 Mainframe Gas Chromatograph for MS
Inlet TypeUp to 2: SSL, PTV, SSL-BKF, PTV-BKF, COC, GSV
Detector TypeUp to 2: FID, TCD, ECD, NPD, FPD, PDD; plus MS
Dimensions (L x W x H)45 × 44 × 67 cm (17.7 x 17.3 x 26.4 in) (H × W × D)
Unit SizeEach