GPF Series -20°C Manual Defrost Countertop Freezers
GPF Series -20°C Manual Defrost Countertop Freezers
Thermo Scientific™

GPF Series -20°C Manual Defrost Countertop Freezers

Thermo Scientific™ GPF Series countertop freezers are ideal for clinical environments. Compact and lightweight, they are designed to sit on the counter and fit beneath most overhead cabinets.
Have Questions?
Catalog number MF02PA-SAEE-TS
Price (USD)/ Each
-
The Thermo Scientific GPF Series -20°C Manual Defrost countertop freezer allows for easy transportation and placement within any laboratory or clinical setting, with a countertop footprint about the size of a microwave. These freezers increase user efficiency and lessen physical strain, as there is no bending or squatting required. Top-mounted controls, reversible doors and an ergonomic handle contribute to its modern design, which allows for a convenient, practical approach to a busy day. Multiple GPFs in a medical facility allow for the convenient storage of daily doses of vaccines and pharmaceuticals requiring frozen storage in multiple locations.
  • Designed to safely store medical and laboratory storage, including vaccines and pharmaceuticals requiring a temperature of -20°C
  • Manual defrost
  • External display provides visual confirmation of the internal temperature
  • Audible and visual hi/low temperature alarm will alert personnel if temperature levels rise or fall to an undesirable degree
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Insulation and natural refrigerants meet the standards established by the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Quiet performance with less than 40 decibels of sound
  • Ergonomic design including reversible doors and comfortable door handle
  • cULus
Specifications
Description1 cu. ft. general purpose countertop freezer with digital controller, access port, remote alarm contacts, temp alarms, one shelf, 115v, 60Hz, cULus
Capacity (English)1.13 cu. ft.
Capacity (Metric)32 L
Temperature Range-20°C
Door StyleSolid
No. of Doors1
InteriorHigh-impact Polystyrene Interior (HIPS)
Exterior FinishPainted
Shelves1
Certifications/CompliancecULus
StyleCountertop
DisplayDigital
IncludesDigital controller, access port, remote alarm contacts, temp alarms, one shelf, door lock
Ports1 Access Port
DefrostManual
Dimensions (D x W x H) Interior13 x 13.5 x 14.4 in.
Dimensions (L x W x H) Exterior19.7 x 18.7 x 20.8 in.
Footprint (English)2.64 sq. ft.
Footprint (Metric)0.25 sq. meters
Monitoring OptionsWireless
Chart RecorderNo
Data OutputsNo
Smart View CompatibilitySmart-Vue Compatible
Amperage1.1 A
Plug TypeNEMA 5-15 P
Electrical Requirements115 V 60 Hz
RefrigerantR600A
Shipping Weight (English)44 lb.
Shipping Weight (Metric)20 kg
Rack Capacity2
Unit SizeEach