Catalog Number | Size | Top Plate Material | Plug Type |
---|---|---|---|
HP88854105 | 4.25 x 4.25 in. | Ceramic | EU-Style |
HP88854100 | 4.25 x 4.25 in. | Ceramic | US-Style |
HP88857100 | 7.25 x 7.25 in. | Ceramic | US-Style |
HP88857105 | 7.25 x 7.25 in. | Ceramic | EU-Style |
HP88857104 | 7.25 x 7.25 in. | Aluminum | US-Style |
HP88850100 | 10.25 x 10.25 in. | Ceramic | US-Style |
HP88850105 | 10.25 x 10.25 in. | Ceramic | EU-Style |
Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.