FluoSpheres™ Carboxylate-Modified Microspheres
FluoSpheres™ Carboxylate-Modified Microspheres
Invitrogen™

FluoSpheres™ Carboxylate-Modified Microspheres

Achieve the brightest fluorescence with Carboxylate-Modified FluoSphere Microspheres, available in different colors and particle sizes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)ColorExcitation/EmissionQuantity
F8789
also known as F-8789
0.04 μmDark Red660/680 nm1 mL
F88030.1 μmYellow-Green505/515 nm10 mL
F88161.0 μmCrimson625/645 nm2 mL
F88231.0 μmYellow-Green505/515 nm10 mL
F88010.1 μmRed580/605 nm10 mL
F88110.2 μmYellow-Green505/515 nm10 mL
F88070.2 μmDark Red660/680 nm2 mL
F107200.04 μmYellow-Green505/515, 540/560, 580/605, 660/680 nm1 mL (each)
F208810.2 μmOrange365/610 nm2 mL
F8783
also known as F-8783
0.02 μmDark Red660/680 nm2 mL
F87860.02 μmRed580/605 nm10 mL
F8795
also known as F-8795
0.04 μmYellow-Green505/515 nm1 mL
F88130.5 μmYellow-Green505/515 nm10 mL
F88201.0 μmOrange540/560 nm10 mL
F88252.0 μmNile Red535/575 nm2 mL
F88272.0 μmYellow-Green505/515 nm2 mL
F8781
also known as F-8781
0.02 μmBlue365/415 nm10 mL
F8782
also known as F-8782
0.02 μmCrimson625/645 nm2 mL
F87840.02 μmNile Red535/575 nm10 mL
F87870.02 μmYellow-Green505/515 nm10 mL
F8792
also known as F-8792
0.04 μmOrange540/560 nm1 mL
F87930.04 μmRed580/605 nm1 mL
F87940.04 μmRed-Orange565/580 nm1 mL
F87970.1 μmBlue350/440 nm10 mL
F87990.1 μmInfrared715/755 nm1 mL
F8800
also known as F-8800
0.1 μmOrange540/560 nm10 mL
F88050.2 μmBlue365/415 nm10 mL
F88060.2 μmCrimson625/645 nm2 mL
F88090.2 μmOrange540/560 nm10 mL
F88100.2 μmRed580/605 nm10 mL
F88120.5 μmRed580/605 nm10 mL
F88141.0 μmBlue365/415 nm10 mL
F88151.0 μmBlue350/440 nm10 mL
F88191.0 μmNile Red535/575 nm10 mL
F88211.0 μmRed580/605 nm10 mL
F8824
also known as F-8824
2.0 μmBlue365/415 nm2 mL
F88262.0 μmRed580/605 nm2 mL
Catalog number F8789
also known as F-8789
Price (USD)/ 1 mL
455.00
-
Add to cart
Diameter (Metric):
0.04 μm
Color:
Dark Red
Excitation/Emission:
660/680 nm
Quantity:
1 mL
Price (USD)/ 1 mL
455.00
Add to cart
FluoSpheres™ Carboxylate-Modified Microspheres
Catalog numberF8789
Price (USD)/ 1 mL
455.00
-
Add to cart

Easily perform flow cytometry, microscopy, HTS, HCS, immunoassay, and other laboratory applications using our extensive selection of FluoSpheres Carboxylate-Modified Microspheres. FluoSphere beads can be used in passive adsorption or active, covalent coupling of proteins, nucleic acids, and biomolecules for particle capture applications. FluoSphere microspheres are loaded with proprietary fluorescent dyes, making them the brightest microspheres available.

Visualize the brightest fluorescence for laboratoy applications including fluorescence microscopy, flow cytometry, HTS, HCS, and cell tracing with our Carboxylate-Modified FluoSphere Microspheres, which are manufactured from polystyrene microspheres and loaded with different proprietary dyes. Using specialized staining methods enables all of the fluorescent dye molecules to be contained inside each polystyrene microsphere instead of on the bead's surface. This protective environment within the bead shields the dye from detrimental environmental effects, such as photobleaching. Our carboxylate-modified microspheres are coated with a hydrophilic polymer containing multiple carboxylic acids for covalent attachment of ligands. A range of particle sizes is available for different research uses and experiments.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorDark Red
For Use With (Application)Fluorescence Microscopy
MaterialPolystyrene
Product TypeCarboxylate-Modified Microsphere
Excitation/Emission660/680 nm
Product LineFLUOSPHERES™
Quantity1 mL
Surface ModificationCarboxylate
Diameter (Metric)0.04 μm
Unit Size1 mL
Contents & Storage
Store in refrigerator (2–8°C) and protect from light.