Fura Red, AM is a visible light—excitable fura-2 analog that offers unique possibilities for ratiometric measurement of Ca2+ in singleRead more
Have Questions?
Change view
Catalog Number
Quantity
F3020
500μg
F3021
10 x 50μg
Catalog number F3020
Price (USD)/ 500 μg
510.65
Online exclusive
538.00
Save 27.35 (5%)
-
Add to cart
Quantity:
500μg
Price (USD)/ 500 μg
510.65
Online exclusive
538.00
Save 27.35 (5%)
Add to cart
Fura Red™, AM, cell permeant
Catalog numberF3020
Price (USD)/ 500 μg
510.65
Online exclusive
538.00
Save 27.35 (5%)
-
Add to cart
Fura Red, AM is a visible light—excitable fura-2 analog that offers unique possibilities for ratiometric measurement of Ca2+ in single cells by microphotometry, imaging or flow cytometry when used with single excitation, green-fluorescent calcium indicators. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in 1 mg amounts (F-3020).
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Detection MethodFluorescence
For Use With (Application)Cell Viability and Proliferation
For Use With (Equipment)Fluorescence Microscope, Microphotometer, Flow Cytometer
Product TypeCalcium Indicator
Dye TypeFluorescent Dye-Based
Product LineFura Red™
Quantity500μg
Shipping ConditionRoom Temperature
Unit Size500 μg
Contents & Storage
Store in freezer -5°C to -30°C and protect from light.