Target2™ GMF (Glass MicroFiber) Syringe Filters
Target2™ GMF (Glass MicroFiber) Syringe Filters
Thermo Scientific™

Target2™ GMF (Glass MicroFiber) Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust GMF (glass microfiber) syringe filters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore Size
F2500-191.2 μm
F2500-180.7 μm
F2500-203.1 μm
Catalog number F2500-19
Price (USD)/ Pack of 100
283.44
Add to cart
Pore Size:
1.2 μm
Price (USD)/ Pack of 100
283.44
Add to cart
Target2™ GMF (Glass MicroFiber) Syringe Filters
Catalog numberF2500-19
Price (USD)/ Pack of 100
283.44
-
Add to cart
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Target2™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Target2 GMF (Glass MicroFiber) Syringe Filters are often used for dissolution testing. They are also well-suited for general filtration applications.
Target2 Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.

Outstanding Performance
  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • 30mm products are pressure rated to 120 psi
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C
Convenient and Easy to Use
  • Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
  • Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceTarget Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
ColorOrange
DisposableSingle-use
Material (Membrane)Glass Microfiber
Pore Size1.2 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Hold up Volume (After Air Purge)<157 μL
Housing MaterialPolypropylene
PrefilterNo
Pressure Rating150 psi
Product LineTarget2
Quantity100/Pk.
TypeSyringe Filter
Diameter (Metric)30 mm
Diameter (Metric) Membrane30 mm
Unit SizePack of 100