Fura-2, AM is a high affinity, intracellular calcium indicator that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester formRead more
Have Questions?
Change view
Catalog Number
Quantity
F1221
20 x 50μg
F1201
1mg
Catalog number F1221
Price (USD)/ 20 x 50 µg
373.65
Online exclusive
384.00
Save 10.35 (3%)
-
Add to cart
Quantity:
20 x 50μg
Price (USD)/ 20 x 50 µg
373.65
Online exclusive
384.00
Save 10.35 (3%)
Add to cart
Fura-2, AM, cell permeant
Catalog numberF1221
Price (USD)/ 20 x 50 µg
373.65
Online exclusive
384.00
Save 10.35 (3%)
-
Add to cart
Fura-2, AM is a high affinity, intracellular calcium indicator that is ratiometric and UV light—excitable. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in 1 mg amounts (F-1201) and in a DMSO solution (F-1225). Cell-impermeant pentapotassium (F-1200) and pentasodium (F-6799) salt forms of the dye are available.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Detection MethodFluorescence
For Use With (Application)Cell Viability, Proliferation and Cellular Imaging
For Use With (Equipment)Fluorescence Microscope
Product TypeCalcium Indicator
Dye TypeFluorescent Dye-Based
Quantity20 x 50μg
Shipping ConditionRoom Temperature
Unit Size20 x 50 µg
Contents & Storage
Store in freezer -5°C to -30°C and protect from light.