Elite ORP Pocket Testers and Replacement Sensors
Elite ORP Pocket Testers and Replacement Sensors
Thermo Scientific™

Elite ORP Pocket Testers and Replacement Sensors

Flexible on-the-go ORP testing using durable Elite ORP pocket testers with replaceable sensors for a variety of applications including hydroponics, food and beverage, environmental and more!
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionIncludes
ELITEORPElite ORP pocket tester for measuring oxidation/reduction potentialElite ORP tester with batteries, lanyard and soft carry case
01X001524Replacement sensor for Elite ORP pocket tester1 replacement ORP sensor
Catalog number ELITEORP
Price (USD)/ Each
203.40
Online exclusive
226.00 
Save 22.60 (10%)
-
Add to cart
Description:
Elite ORP pocket tester for measuring oxidation/reduction potential
Includes:
Elite ORP tester with batteries, lanyard and soft carry case
Price (USD)/ Each
203.40
Online exclusive
226.00 
Save 22.60 (10%)
Add to cart
Elite ORP Pocket Testers and Replacement Sensors
Catalog numberELITEORP
Price (USD)/ Each
203.40
Online exclusive
226.00 
Save 22.60 (10%)
-
Add to cart
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite ORP model to measure oxidation-reduction potential (ORP) using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure ORP
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 250 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
Specifications
Accuracy (mV)±3 mV
Backlight OptionYes
Battery Life250 hr. (average)
Battery Type4 x AAA Alkaline
CalibrationORP
Calibration Points1 point, ±200 mV
Certifications/ComplianceCE, FCC
DescriptionElite ORP pocket tester for measuring oxidation/reduction potential
Display TypeGraphic Dot Matrix
IP RatingIP 67
Measurement ModesORP
Range (mV)-1000 to 1000 mV
Temperature Range (Metric)0.0°C to 60.0°C
IncludesElite ORP tester with batteries, lanyard and soft carry case
Keypad4 key
Probe TypeAnalog
Relative Humidity Range5 to 85 %, non-condensing
Resolution (mV)1 mV
StabilityStability icon on display
Temperature AccuracyManual input
Temperature CompensationYes with manual temperature input
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Range (English)32.0°F to 140.0°F
Temperature Resolution0.1°C, 0.1°F
Temperature SelectionMTC
Warranty1 Year for Tester
Dimensions (L x W x H)200 x 45 x 36mm
Weight (Metric)163 g (Including battery)
Unit SizeEach