Catalog Number | Description | Type |
---|---|---|
EDGEPTPWRS15 | AC Converter (China) | AC Plug Adapter |
EDGEPTBRKT001 | DIN Mounting Bracket | Mounting Holder |
EDGEPTPWRS13 | AC Converter Plug (Australia) | AC Plug Adapter |
EDGEPTPWRS14 | AC Converter Plug (China) | AC Plug Adapter |
EDGEPTPWRS01 | AC 24 Watt Power Supply | Power Supply |
EDGEPTANTD01 | Connect Edge Gateway 2.45/5.8 GHz Antenna | Antenna |
EDGEPTANTC01 | Connect Edge Gateway 4G LTE Swivel Antenna | Antenna |
Thermo Fisher™ Connect Edge is a professional-grade remote monitoring system for laboratory equipment and other devices to help protect samples and increase asset management efficiencies. Connect Edge can send data to the Thermo Fisher Cloud or to your own premise-based system using OPC-UA protocol. Connect Edge is compatible with 600+ Thermo Fisher Scientific laboratory equipment makes and models.
Thermo Fisher Scientific Equipment Telemetry
System Hardware
System Software
Network
You can connect 10 device adapters to each Connect Edge gateway. Gateways can accommodate greater than 10 devices, however this is determined by reviewing CPU usage after you have reached this initial quantity after initial set up. Deciding which topology is applicable to your setting will determine the number of gateways you will need.
Connect Edge system has 3 main topologies
Building your system
The Connect Edge system is available for purchase in packages or a-la-carte. Each package includes one Connect Edge gateway (Wi-Fi/Ethernet or Ethernet-only options) and varying quantities of subscriptions. We provide a built-in gateway discount for all packages. Save more per subscription with 3 and 5-year packages.
Installation
Customer (self) installation
Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).
Availability
The Connect Edge system is available in the following countries and configurations. For the most updated list, please ask your specialist.
Wi-Fi or Ethernet gateway/adapter: Europe, UK, North America, Australia, New Zealand, Puerto Rico
Ethernet-only gateway/Wi-Fi or Ethernet Adapter: Hong Kong
Ethernet-only gateway and adapter: Brazil, Bahrain, Oman, UAE, South Africa