Catalog Number | Description | Length (Metric) |
---|---|---|
DNV75750PN | Double nanoViper™ PepMap™ Neo 2 μm C18 75 μm X 750 mm | 750 mm |
DNV75150PN | Double nanoViper™ PepMap™ Neo 2 μm C18 75 μm X 150 mm | 150 mm |
DNV75500PN | Double nanoViper™ PepMap™ Neo 2 μm C18 75 μm X 500 mm | 500 mm |
SNV150150PN | Single nanoViper PepMap Neo 2 µm C18 150 µm x 150 mm | 150 mm |
DNV150150PN | Double nanoViper PepMap Neo 2 µm C18 150 µm x 150 mm | 150 mm |
SNV75750PN | Single nanoViper PepMap Neo 2 µm C18 75 µm x 750 mm | 750 mm |
Benefits of PepMap Neo Columns