Dry-Bags™ Peristaltic Pump
Dry-Bags™ Peristaltic Pump
Thermo Scientific™

Dry-Bags™ Peristaltic Pump

Conform to ISO precision standards and provide precise speed control for filling and dispensing of Dry-Bags with this easy-to-use, digital peristaltic pump and pump head.
Have Questions?
Catalog number DB3000A
Price (USD)/ Each
-
Request A Quote
Description:
Dry-Bags Peristaltic Pump
Includes:
Pump head, Pump model 1300-3600
Shipping Weight (Metric):
9.07 kg
Material:
ABS (Case), Powder Coated Aluminum (Case)
Conform to ISO precision standards and provide precise speed control for filling and dispensing Dry-Bags using the Thermo Scientific™ Dry-Bags™ Peristaltic Pump, a lightweight, easy-to-use and quick-to-set-up digital peristaltic pump unit and pump head.
  • Use the broad range of remote control options, ideal for automated process applications.
  • Automate dispensing with programmable options by volume, time, or scheduled delays between cycles.
  • Control pump flow direction and speed accurately and reliably with digital RPM display accurate to ±0.1% (ISO conformity); commonly used control symbols on the keypad help indicate functions available.
  • Create quiet, maintenance-free reliability with a brushless motor.
  • Optimize system accuracy by calibrating the pump while in process and storing the calibration setting; one calibration per tubing size can be stored in the system's memory.
  • Display multiple languages for global use.
  • Minimize downtime with low maintenance and ability to change tubing in less than 30 seconds.
  • Protect unit operations with a splash-resistant front panel.
  • Operate the pump anywhere in the world with universal voltage.
Contact us to arrange a demonstration of the Peristaltic Pump and its accessories.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Certifications/ComplianceETL, cETL, CE, RoHS
DescriptionDry-Bags Peristaltic Pump
Display TypeLED
For Use WithDry-Bags
IncludesPump head, Pump model 1300-3600
MaterialABS (Case), Powder Coated Aluminum (Case)
Overall Length (English)13 in.
Overall Width (English)8 in.
Overall Height (English)8 in.
Shipping Weight (English)20 lb.
Shipping Weight (Metric)9.07 kg
Voltage115/230 VAC (auto selected)
Unit SizeEach