Choice™ PVDF (Hydrophobic) Syringe Filters
Choice™ PVDF (Hydrophobic) Syringe Filters

Choice™ PVDF (Hydrophobic) Syringe Filters

Use Choice PVDF (hydrophobic) Syringe Filters for general biological filtration, especially when high protein recovery is desired.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore SizeDiameter (Metric)
CH2225-PVH0.2 μm25 mm
CH4525-PVH0.45 μm25 mm
CH2213-PVH0.2 μm13 mm
CH4513-PVH0.45 μm13 mm
Catalog number CH2225-PVH
Price (USD)/ Pack of 100
88.86
Add to cart
Pore Size:
0.2 μm
Diameter (Metric):
25 mm
Price (USD)/ Pack of 100
88.86
Add to cart
Choice™ PVDF (Hydrophobic) Syringe Filters
Catalog numberCH2225-PVH
Price (USD)/ Pack of 100
88.86
-
Add to cart

Thermo Scientific™ Choice™ PVDF (hydrophobic) Syringe Filters are a good option for general biological filtration. They are especially well-suited for applications where high protein recovery is desired. Choice PVDF (hydrophobic) Syringe Filters require pre-wetting with an alcohol for aqueous samples. They provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified PVDF
  • Maximum operating temperature: 100 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Protein-based samples with high non-specific binding
  • Environmental water samples
Chemical Incompatibilities
  • DMF, DMSO, MEK, acetone and most caustic solutions >6N
Specifications
DisposableSingle-use
Material (Membrane)PVDF (Hydrophobic)
Pore Size0.2 μm
SterilityNon-sterile
For Use With (Application)HPLC, SPE
Housing MaterialSolvent Resistent, Low-Extractable Polypropylene
PrefilterNo
Pressure Rating90 psi
Product LineChoice
Quantity100/Pk.
TypeSyringe Filter
Diameter (Metric)25 mm
Unit SizePack of 100