CryoExtra™ High-Efficiency Cryogenic Storage Systems
CryoExtra™ High-Efficiency Cryogenic Storage Systems
Actual product may vary
Thermo Scientific™

CryoExtra™ High-Efficiency Cryogenic Storage Systems

Designed for both liquid and vapor phase storage, featuring automated temperature monitoring and microprocessor-based LN2 level control.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
CE81801745 L
CE8120463 L
CE8140797 L
CE81941770 L
Catalog number CE8180
Price (USD)/ Each
-
Request A Quote
Capacity (Metric):
1745 L
Designed for both liquid and vapor phase storage, the Thermo Scientific™ CryoExtra™ Series features automated temperature monitoring and microprocessor-based LN2 level control, providing peace-of-mind for valuable samples.
Versatility
  • CryoExtra accepts both vertical and horizontal racks
  • User comfort features and convenient, built-in workspace
  • Designed for vapor-phase storage
  • Folding step for user comfort
Quality
  • Outstanding temperature uniformity
  • Large LED temperature display
  • Lockable lid for sample protection
  • Advanced temperature monitor and alarms
  • Microprocessor-based LN2 level control

Includes:

0.5 in. 45° flare, 6′ (1.8m) stainless steel flexible hose

Requires:

22psi low pressure LN2 supply tank (sold separately)

Compatible with:

Ask your customer service representative about racks and accessories for CryoExtra Storage Systems.

Note:

Product height clearance: 77 in. for CryoExtra 20 and CryoExtra 40; 88 in. for CryoExtra 80; 93 in. for CryoExtra 94

Ordering Information:

  • Optional racks, canisters, frames and risers allow you to create an organized inventory system that provides optimum storage in liquid or vapor phase. Contact your customer service or sales representative for details.
  • Warranty varies by country, please contact us for details
Specifications
DescriptionCryoExtra™ High-Efficiency Cryogenic Storage Systems
TypeAuto-Fill LN2 Cryo
Capacity (English)61.62 cu. ft.
Capacity (Metric)1745 L
No. of Doors1
Cabinet MaterialStainless Steel
Certifications/ComplianceCE, UL
Depth (English) Interior58.8 in.
Depth (Metric) Interior149.4 cm
Height (English) Exterior80 in.
Height (English) Interior29.2 in.
Height (Metric) Exterior203.2 cm
Height (Metric) Interior74.2 cm
Width (English) Exterior195.6 in.
Diameter (English)60 in.
Diameter (English) Inside Neck25 in.
Diameter (Metric)152.4 cm
Diameter (Metric) Inside Neck63.5 cm
Monitoring OptionsTemperature Monitor, Alarm
Voltage100/230 V
Electrical Requirements100 - 230 V 50/60 Hz
Frequency50/60 Hz
Vial Capacity80,600 (2mL)
Shipping Weight (English)2365 lb.
Shipping Weight (Metric)1075 kg
Weight (English)1721 lb.
Weight (Metric)781 kg
Unit SizeEach