iCAP™ PRO ICP-OES and iCAP™ PRO X ICP-OES
iCAP™ PRO ICP-OES and iCAP™ PRO X ICP-OES
Thermo Scientific™

iCAP™ PRO ICP-OES and iCAP™ PRO X ICP-OES

Perform robust, uncomplicated trace elemental analysis. The Thermo Scientific™ iCAP™ PRO ICP-OES and Thermo Scientific™ iCAP™ PRO X ICP-OES deliver detection technology superior to single-element AAS
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionPlasmViewingAuxiliary Gas
BRE731401iCAP PRO ICP-OES DuoVertical RadialMFC stabilized at 0.5 LPM
BRE731400iCAP PRO ICP-OES RadialVertical Radial, optimized at 11 mmMFC stabilized at 0.5 LPM
BRE731402iCAP PRO X ICP-OES RadialVertical RadialMFC stabilized at 0.5 LPM
BRE731403iCAP PRO X ICP-OES DuoVertical RadialMFC stabilized at 0.5 LPM
Catalog number BRE731401
Price (USD)/ Each
-
Request A Quote
Description:
iCAP PRO ICP-OES Duo
PlasmViewing:
Vertical Radial
Auxiliary Gas:
MFC stabilized at 0.5 LPM

Deliver robust, uncomplicated trace elemental analysis with the Thermo Scientific™ iCAP™ PRO ICP-OES and Thermo Scientific™ iCAP™ PRO X ICP-OES systems. These systems offer easy-to-use software with pre-optimized method conditions, providing multi-element detection technology far superior to that of single-element AAS.

This compact, benchtop ICP-OES provides simultaneous analysis of trace elements in a range of samples. The vertical torch orientation system delivers excellent robustness for both radial and dual view instruments with a corrosion-resistant inner torch box. The purged echelle polychromator and Charge Injection Device (CID) array detector provide high light throughput, resulting in excellent detection limits. The system includes:

  • A 3-channel, peristaltic pump for easy addition of an online internal standard or use of a hydride generation accessory.
  • A quick-release semi-demountable torch for easy maintenance.
  • A solid-state, free-running 27.12 MHz RF generator to ensure robust plasma generation for any sample matrix.
  • Three independent mass flow controllers (MFC) for precision control of the nebulizer, plasma, and auxiliary gas and to ensure long-term stability.
  • An interlock drain sensor to shut down the system if a leak in the sample path is detected and to prevent samples being lost.
  • An echelle polychromator that is thermostatically controlled to ensure long-term stability and reduce the need for recalibration.
  • A cross-dispersing prism combined with an echelle to provide a resolution of 7 pm and minimize interferences.
  • A random-access CID imager provides full wavelength coverage from 167.021 to 852.145 nm.
  • Thermo Scientific™ Qtegra™ Intelligent Scientific Data Solution™ (ISDS) Software, providing an easy-to-navigate platform that allows the analyst to add wavelengths, create methods, analyze samples and post-process the data while the spectrometer is acquiring data.
iCAP PRO Series ICP-OES has ACT label certification
Reduce your lab’s environmental impact with the iCAP PRO Series ICP-OES, recipient of the ACT label from My Green Lab. The ACT Environmental Impact Factor Label is the world’s premier eco-label for laboratory products. The program ensures Accountability, Consistency, and Transparency in the reporting of environmental impact data to enable sustainable laboratory procurement. It was designed by both scientists and procurement specialists to provide clear, third-party verified information about the sustainability profile of laboratory products. By providing needed transparency around manufacturing, energy and water use, packaging, and end-of-life impacts, ACT makes it easy to choose environmentally preferable products and reduce the carbon impact of laboratory supply chains.
Specifications
TypeICP-OES Duo
Auxiliary GasMFC stabilized at 0.5 LPM
Detector TypeHigh performance solid-state CID821
Nebulizer GasMFC tunable, 0.3 to 0.8 LPM
Peristaltic Pump3-channel, 0 or 45 rpm
Plasma GasMFC stabilized at 12.5 LPM
PlasmViewingVertical Radial
RF Source27 MHz
DescriptioniCAP PRO ICP-OES Duo
Dimensions (D x W x H)690 x 615 x 933 mm
Purge3.4 LPM
Spectral Bandpass7 pm at 200 nm
SpectrometerSimultaneous echelle
Standard Sampling KitConcentric glass nebulizer, Glass cyclonic spray chamber, Semi-demountable EMT torch, 2 mm bore quartz center tube
Warm Up Time1 hr. from off
Wavelength Range167 to 852 nm
Unit SizeEach