Lindberg/Blue M™ LGO Box Furnaces
Lindberg/Blue M™ LGO Box Furnaces
Actual product may vary
Thermo Scientific™

Lindberg/Blue M™ LGO Box Furnaces

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with these box furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Temperature Control
BF51732C16.4 LDigital Mutli Seg/1 Prog
BF51842C55.3 LDigital Mutli Seg/1 Prog
BF51842PBFMC55.3 LDigital Multi Seg/Multi Prog/OTC/FM
BF51842PFMC55.3 LDigital Multi Seg/Multi Prog/FM
BF51842PBC-155.3 LDigital Multi Seg/Multi Prog/OTC
BF51842BC-155.3 LDigital Multi Seg/1 Prog/OTC
BF51841BC-155.3 LDigital/OTC
BF51841C-155.3 LDigital
BF51732PFMC-116.4 LDigital Multi Seg/Multi Prog/FM
BF51732PBFMC-116.4 LDigital Multi Seg/Multi Prog/OTC/FM
BF51731C-116.4 LDigital
BF51732PC-116.4 LDigital Multi Seg/Multi Prog
BF51732PBC-116.4 LDigital Multi Seg/Multi Prog/OTC
BF51731BC-116.4 LDigital/OTC
Catalog number BF51732C
Price (USD)/ Each
-
Request A Quote
Capacity (Metric):
16.4 L
Temperature Control:
Digital Mutli Seg/1 Prog

Utilize the latest technical advances in heating elements, insulation and temperature control integrated into a self-contained cabinet with Thermo Scientific™ Lindberg/Blue M™ LGO Box Furnaces. Furnaces feature proprietary LGO (light gauge overbend) heating elements and Thermo Scientific™ Moldatherm™ insulation for efficient and economical transfer of heat to chamber, with low exterior temperatures. Variable heat-up rate eliminates thermal shock to materials with inherently quick heat up and cool down rates.

Key Features

  • Choice of side hinge or vertical lift door
  • Air vent (1 in. dia., top) and air inlet (0.375 in. dia., rear) for inert atmosphere exchange (may experience some leakage at door)
  • Self-tuning, digital instrumentation for precise temperature setpoint and display
  • Platinel II™ thermocouple for long-term stability
  • 0.6 cu. ft. models feature vertical lift door; 2 cu. ft. models feature horizontal side swing door, hot side facing away from operator for protection

Microprocessor Control

  • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process, prevents overshoot
  • Control panel designed for easy access and maintenance
  • Main power ON/OFF switch on control panel
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of actual temperature vs. setpoint
  • Can be configured to display temperature in either °C or °F
  • Safety door switch interrupts power to heating element when door is opened; protects heating elements and minimizes exposure to end-user
  • Removable shelves for versatility
  • Moldatherm™ hearthplate supports load and prevents damage due to spillage

Digital, Single-Setpoint Controller

  • Single segment, single setpoint, one ramp to setpoint

Digital Single-Program, Multiple-Segment Programmable Controller

  • Single program with multiple segments for ramp (up and down) and dwell (timed hold) temperature control

Digital Multiple-Program, Multiple-Segment Programmable Controller

Available on models with (P) suffix designation

  • Multiple programs and segments for ramp (up and down) and dwell (timed hold) temperature control

Overtemperature Control (OTC)†

Adjustable digital overtemperature control, available on selected models with(B)suffix designation
  • Protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Manual reset required for safety
  • Operates via magnetic contacts through signal from independent thermocouple

Flowmeter Option (FM) (Inert Atmosphere Only)

Available on selected models with (FM) designation
  • Gas flowmeter, adjustable, located on front control panel
  • Adjustable flowrate, range 1.0 to 10.0 cu. ft./hr. standard
  • Suitable for inert gas or airflow to chamber
  • Allows fresh air exchange for ashing applications Not suitable for combustible or volatile gases

Ordering Information:

Required power cord and hardwiring not included. Optional RS485 Digital Communications Port allows controller to be connected to a PC for remote monitoring and control of the furnace; up to 30 units can be connected to one PC.

†Specify Option

B for Overtemperature Control (OTC) when ordering.

Includes

One two-part shelf (0.6 cu. ft. models have one shelf position at center position; 2.0 cu. ft. models have three shelf positions)

Specifications
Capacity (English)0.6 cu.ft.
Capacity (Metric)16.4 L
Temperature (Metric)100°C to 1200°C
TypeMultisegment, Single Program
Power Consumption4500 w
Temperature ControlDigital Mutli Seg/1 Prog
Dimensions (D x W x H) Interior11 x 12 x 11 in. (27.9 x 33 x 17.8 cm)
Dimensions (L x W x H) Exterior23 x 24 x 27 in. (58.4 x 61 x 68.6 cm)
Length (English)23 in.
Length (Metric)58.4
Width (English)24 in.
Width (Metric)61 cm
Width (Metric) Interior33 cm
Height (English)27 in.
Height (English) Interior11 in.
Height (Metric)68.6 cm
Height (Metric) Interior17.8 cm
Depth (English) Interior11 in.
Depth (Metric) Interior27.9 cm
Shipping Weight (Metric)75 kg
Electrical Requirements208/240 V 50/60 Hz
Voltage208/240 V
Frequency50/60 Hz
Unit SizeEach