Catalog Number | Description | Material | Color | Type |
---|---|---|---|---|
B7815-20 | 20-400 Screw Cap | Polyethylene Foam | White | Solid Screw Cap |
B7999-1 | 8-425 Screw Vial, 2 mL | Glass | Clear | Screw Cap |
1.1-STVGN | 8-425 Screw Vial, 1.1 mL | Glass | Clear | Screw Thread Vial |
B7995-13 | Septa for 13-425 Screw Cap | PTFE | White | Septum Only |
B7995-15 | Septa for 15-425 Screw Cap | PTFE | White | Septum Only |
B7995-18 | Septa for 18-400 Screw Cap | PTFE | White | Septum Only |
40-SVA also known as 40-SV(A) | 24-400 Screw Vial, 40 mL | Glass | Amber | Screw Cap |
16-SVA also known as 16-SV(A) | 18-400 Screw Vial, 16 mL | Glass | Amber | 18-400 Screw Vial |
12-SVA also known as 12-SV(A) | 15-425 Screw Vial, 12 mL | Glass | Amber | Screw Cap |
8-SVA also known as 8-SV(A) | 15-425 Screw Vial, 8 mL | Glass | Amber | Screw Cap |
20-SCST | 20-400 Screw Cap | Polyethylene Foam | White | Screw Cap with Septum |
40-SV | 24-400 Screw Vial, 40 mL | Glass | Clear | Screw Cap |
Unassembled convenience kits saves time during sample preparation.