Specifications
Input Types6 Inputs - Active low with auxiliary supply for input sensors, NPN sinking
LanguagesEnglish, Spanish, French, German, Italian, Chinese, Czech, Russian, Polish, Thai, Korean, Brazilian Portuguese
Electrical Requirements85/260 V AC single phase plus earth ground; 47/65 Hz, 100 watts max.
For Use With (Application)Metal detection: Food, beverages, other products.
DescriptionAPEX 300 Metal Detector
ConstructionStainless steel 304 straightlined case and ABS plastic front panel
Certifications/CompliancecCSAus, CE, ATEX zone 22
Speed0.5 m/min (1.7 ft/min) to 1000 m/min (3300 ft/min)
Operating TemperatureAmbient Temperature -10° to 40°C (14° to 104° F)
Product Temperature in Aperture -10° to 55°C (14° to 131° F), Kynar™ liner option -10° to 120°C (14° to 248° F)
Maximum Washdown Temperature 80°C (176° F), optional Kynar liner cannot be washed down
Input AllocationSpeed Sensor, Keylock, Product Select 1, Product Select 2, Infeed PE, Reject Confirmation 1 and Bin Full, External Supression, External Alarm, External Reset
Output Types6 Relay outputs; Relays: 250 volt AC 2 amp max. 50 volt DC 1 amp max
Output AllocationReject 1, Reject 2, Auditcheck, Fault, Alarm, Warning, QA Lamp
Aperture SizeWidth: 75 to 550 mm, Height: 50 to 400 mm (Not all combinations possible; contact Thermo Fisher Scientific for details.)
CommunicationsOptional ModBus serial or Ethernet modules
IP RatingIP69K
Relative Humidity20 to 80% non-condensing
Unit SizeEach