APEX 100 Entry Level Metal Detector
APEX 100 Entry Level Metal Detector
Thermo Scientific™

APEX 100 Entry Level Metal Detector

Safeguard your products from metal contaminants with a cost-effective metal detector for conveyor and drop-through applications.
Have Questions?
Catalog number APEX100
Price (USD)/ Each
-
Request A Quote
Description:
APEX 100 Metal Detector

Confidently protect your products from common metal contaminants found in food production with the cost-effective Thermo Scientific™ APEX 100 Entry Level Metal Detector.

Using the same industry-leading, high-performance magnetic, electronics and software technology that's found in the Thermo Scientific™ APEX 500 metal detector, the APEX 100 metal detector offers only the most commonly required metal detection capabilities, making it an outstanding value for cost-sensitive applications.

The APEX 100 Entry Level Metal Detector Features:
  • Sensitivity levels equal to the Thermo Scientific™ DSP3 and Thermo Scientific™ Metal Eliminator detectors
  • Remote monitoring and control using Modbus™ protocol
  • Dual frequency for improved application flexibility
  • Compact and robust mechanical design for easy installation
  • Sanitary, blue, hermetic epoxy aperture lining to improve ease of use
  • Dent- and shock-resistant ABS plastic control panel with straight-lined, stainless-steel 304 case
  • Solid-state, touch operation control panel with icon-driven interface and multilingual Help and Autocalibrate functions

Note: Meets all IP65 and Nema 4 environmental requirements

Specifications
Input Types6 Inputs - Active 12VDC and auxiliary supply for input sensors, NPN sinking
LanguagesEnglish, Spanish, French, German, Italian, Chinese, Czech, Russian, Polish, Thai, Korean, Brazilian Portuguese
SensitivityEqual to the Thermo Scientific™ DSP3 and Thermo Scientific™ Metal Eliminator detectors
Electrical Requirements85/260 V AC single phase plus earth ground; 47/65 Hz, 100 watts max.
For Use With (Application)Metal detection: Food, beverages, other products.
DescriptionAPEX 100 Metal Detector
ConstructionStainless steel 304 straightlined case and ABS plastic front panel
Certifications/CompliancecCSAus, CE, ISO9001 certified
Speed0.5 m/min (1.7 ft/min) to 1000 m/min (3300 ft/min)
Operating Temperature
Ambient Temperature -10° to 40°C (14° to 104° F)
Product Temperature in Aperture -10° to 55°C (14° to 131° F)
Maximum Washdown Temperature 80°C (176° F)
Input AllocationSpeed Sensor, Keylock, Product Select 1, Product Select 2, Infeed PEC, Reject Confirmation 1 and Bin Full External Suppression, External Alarm and External Reset
Output Types6 Relay outputs; Relays: 250 volt AC 2 amp max. 50 volt DC 1 amp max
Output AllocationReject 1, Reject 2, Fault, Alarm, Warning, QA Lamp
Aperture SizeWidth: 50 to 1750 mm, Height: 50 to 600 mm (Not all combinations possible; contact Thermo Fisher Scientific for details.)
CommunicationsOptional ModBus serial or Ethernet modules
IP RatingIP69K
Relative Humidity20 to 80% non-condensing
Unit SizeEach