Specifications
IncludesSingle-use sampling cartridge containing (2) 1 inch collection substrates
Certifications/ComplianceTUV-SUD, CE, UKCA, ROHS
Electrical Requirements100/240 VAC 50/60 Hz 125 W
Overall Length (English)13 in.
Weight (English)26 lb.
Product TypeBioaerosol Sampler
Flow Rate200 L/min.
Overall Height (English)14.5 in.
Overall Width (English)14 in.
Operating Temperature Range (Metric)5° to 45°C
Display3-color LED
Humidity InterferenceMinimal impact (over 10% to 90% RH)
Dust Interference (PM1-PM2.5-PM10)Minimal impact (80 to 1050μg/m3)
Unit SizeEach