Specifications
ColorNatural
DescriptionMicroplate Lid
Dimensions (L x W x H)5 x 3.31 x 0.36 in. (126 x 84 x 9.25mm)
MaterialPolypropylene
SterilityCleanroom
No. of Wells96
IncludesWith stacking ridge
Condensation RingsNo
No. per Case50
No. per Pack2
Dimensions (L x W)5 x 3.31 in. (126 x 84 mm)
FormatLid
Product TypeMicroplate Lid, cover
Product LineAbgene
AdhesiveNone
Temperature Range (Metric)-20°C to +120°C
Well ShapeAll well shapes
Plate CompatibilityAbgene 96 and 384-well Plate
Cut-off CornersH1 Corner
Fit for PurposePCR Ready
Unit SizeCase of 50